J2139NE - 9" Journeyman Pliers Side Cutting

Klein Tools

  • $49.31 (Each)
  • $49.31 (Each)

  • $295.86 (Per 6)

In-Stock: 1 available locally (El Paso, TX) ( change location)
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
J2139NE
Manufacturer
Klein Tools
Manufacturer's Part Number
J213-9NE
Description
9" Journeyman Pliers Side Cutting
Cutting Plier, Steel Blade Material, 25/32 In Blade Length, Hardened Tool Steel Handle Material, Dark Blue/Black (Handle), Journeyman (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/4 In Jaw Width, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644721014 / 00092644721014
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.31 (Each)
Standard Packaging
$295.86 (Per 6)
Stock Availability
El Paso
1 (Check another store)
All Stores
99
Resources
Images
 
 
J2139NE - Small Image
 
J2139NE - Large Image
 
J2139NE - Large Image
 
J2139NE - Large Image
 
J2139NE - Large Image
 
J2139NE - Large Image
 
J2139NE - Large Image
Attachments
 
 
J2139NE - Specification Sheet
Other Links
 
 
J2139NE - Other
 
J2139NE - Other
 
J2139NE - Other
360 Images
 
 
J2139NE - 360 Image
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Dark Blue/Black (Handle)
Finish
Journeyman (Handle)
Handle Color
BLUE/BLACK
Handle Material
Hardened Tool Steel
Dimensions and Weight
Overall Length
9-1/2 in;241.3 mm
Descriptions
Description
9" JOURNEYMAN PLIERS SIDE CUTTING
Extra Long Description
KLE J213-9NE Journeyman™ Side Cutti
Features
These Klein Tools 9-Inch Journeyman pliers are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. Their streamlined design is paired with their cross-hatched knurled jaws for confident gripping. And their unique tempered handle design, with dual material Journeyman handles provide a better grip and absorbs the snap when using their side-cutting capabilities.
Long Description
Cutting Plier, Steel Blade Material, 25/32 in Blade Length, Hardened Tool Steel Handle Material, Dark Blue/Black (Handle), Journeyman (Handle), 9-1/2 in Overall Length, 1-19/32 in Jaw Length, 1-1/4 in Jaw Width, 1.1 lb
Product Type
Plier Side Cutting
Short Description
Cutting Plier, Steel, Dark Blue/Black (Handle)
Additional Information
Blade Length
25/32 in;19.8 mm (Knief Length)
Handle Length
5.55" (14.1 cm)
Jaw Length
1-19/32 in;40.5 mm
Jaw Thickness
0.62" (1.6 cm)
Jaw Width
1-1/4 in;31.8 mm
Knife Length
0.781" (2 cm)
Overall Height
0.75" (1.9 cm)
Overall Width
2.29" (5.8 cm)
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J213-9NE
GTIN
00092644721014
UPC
092644721014
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb;0.5 kg
Weight per each
1.13
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
Standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of J2139NE.
Jump To:

Similar Items

Similar items are close alternatives to J2139NE, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat