J20009NETP - Lineman'S Pliers, Fish Tape Pulling, 9"

Klein Tools

  • $70.45 (Each)
  • $70.45 (Each)

  • $422.70 (Per 6)

In-Stock: 1 available locally (Monroe, LA) ( change location)
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
J20009NETP
Manufacturer
Klein Tools
Manufacturer's Part Number
J2000-9NETP
Description
Lineman'S Pliers, Fish Tape Pulling, 9"
Heavy-Duty Lineman'S Plier, Steel Blade Material, 25/32 In Blade Length, Light Blue/Black (Handle), Journeyman (Handle), 9-1/2 In Overall Length, 1-19/32 In Jaw Length, 1-1/14 In Jaw Width, 1.14 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644721069 / 00092644721069
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.45 (Each)
Standard Packaging
$422.70 (Per 6)
Stock Availability
Monroe
1 (Check another store)
West Monroe
1
All Stores
177
Resources
Images
 
 
J20009NETP - Small Image
 
J20009NETP - Large Image
 
J20009NETP - Large Image
 
J20009NETP - Large Image
 
J20009NETP - Large Image
 
J20009NETP - Large Image
Other Links
 
 
J20009NETP - Other
Attachments
 
 
J20009NETP - Specification Sheet
360 Images
 
 
J20009NETP - 360 Image
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Light Blue/Black (Handle)
Finish
Journeyman (Handle)
Handle Color
BLUE/BLACK
Dimensions and Weight
Overall Length
9-1/2 in;241 mm
Descriptions
Description
LINEMAN'S PLIERS, FISH TAPE PULLING, 9"
Extra Long Description
KLE J2000-9NETP Pliers, HD Side Cut
Features
These Klein Tools High-Leverage Side-Cutting Pliers are also designed to pull flat steel fish tapes without damaging the tape. Induction hardened knives can also cut ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46% greater cutting and gripping power than other plier designs. The dual-material Journeyman(TM)handle makes these pliers tough and comfortable to use.
Long Description
Heavy-Duty Lineman's Plier, Steel Blade Material, 25/32 in Blade Length, Light Blue/Black (Handle), Journeyman (Handle), 9-1/2 in Overall Length, 1-19/32 in Jaw Length, 1-1/14 in Jaw Width, 1.14 lb
Product Type
Pliers, Hd Side Cutting/ Pulling
Short Description
Pliers, Hd Side Cutting/ PULling, Steel, Light Blue/Black (Handle)
Special Features
These Klein Tools High-Leverage Side-Cutting Pliers Are Also Designed to Pull Flat Steel Fish Tapes Without Damaging The Tape. Induction Hardened Knives Can Also Cut Acsr, Screws, Nails, and Most Hardened Wire. The High-Leverage Design Provides 46% Grea
Additional Information
Blade Length
25/32 in;20 mm (Knief Length)
Handle Length
5.55" (14.1 cm)
Jaw Length
1-19/32 in;41 mm
Jaw Thickness
0.625" (1.6 cm)
Jaw Width
1-1/14 in;32 mm
Knife Length
0.781" (2 cm)
Made In USA
yes
Overall Height
0.75" (1.9 cm)
Overall Width
2.06" (5.2 cm)
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J2000-9NETP
GTIN
00092644721069
UPC
092644721069
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.14 lb
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire;Pulls 1/8" or 1/4" (3.2 or 6.4 mm) Flat Steel Fish Tape
Standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 177

Location search:

Greater West Monroe Area

Location Stock Available
Monroe
1 View Store
West Monroe
1 View Store
These alternate items can be purchased instead of J20009NETP.
Jump To:

Similar Items

Similar items are close alternatives to J20009NETP, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat