ET600 - Insulation Resistance Tester

Klein Tools

  • $241.36 (Each)
  • $241.36 (Each)

In-Stock: 2 available locally (Tomball, TX) ( change location)
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
ET600
Manufacturer
Klein Tools
Manufacturer's Part Number
ET600
Description
Insulation Resistance Tester
The ET600 Is A Multi-Function Megohmmeter Capable Of Producing 125V, 250V, 500V, and 1000V Test Voltages For Insulation Resistance Measurements Up to 4000M. Also Tests Ac/DC Voltages Up to 1000V With Automatic Ranging True RMS Technology. Convenient Lock Function and Built-In Stand For Hands Free Operation. Dual-Function Backlit Display Monitors Process.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113628 - Megohmmeters
UPC/GTIN
092644692420 / 00092644692420
Weight per unit
1.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.36 (Each)
Stock Availability
Tomball
2 (Check another store)
Houston RDC
0
All Stores
19
Resources
Other Links
 
 
ET600 - Other
 
ET600 - Other
 
ET600 - Other
 
ET600 - Other
 
ET600 - Other
 
ET600 - Other
 
ET600 - Other
Images
 
 
ET600 - Large Image
 
ET600 - Large Image
 
ET600 - Small Image
 
ET600 - Large Image
 
ET600 - Large Image
 
ET600 - Large Image
 
ET600 - Large Image
 
ET600 - Large Image
 
ET600 - Large Image
 
ET600 - Large Image
 
ET600 - Large Image
 
ET600 - Video
Attachments
 
 
ET600 - Specification Sheet
360 Images
 
 
ET600 - 360 Image
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
ABS, Polycarbonate, Electrical Components
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Overall Length
7.93" (20.2 cm)
Descriptions
Description
INSULATION RESISTANCE TESTER
Extra Long Description
KLE ET600 Insulation Resistance Tes
Features
The ET600 is a multi-function Megohmmeter capable of producing 125V, 250V, 500V, and 1000V test voltages for insulation resistance measurements up to 4000M. Also tests AC/DC voltages up to 1000V with automatic ranging True RMS technology. Convenient lock function and built-in stand for hands free operation. Dual-function backlit display monitors process.
Long Description
The ET600 is a multi-function Megohmmeter capable of producing 125V, 250V, 500V, and 1000V test voltages for insulation resistance measurements up to 4000M. Also tests AC/DC voltages up to 1000V with automatic ranging True RMS technology. Convenient lock function and built-in stand for hands free operation. Dual-function backlit display monitors process.
Product Type
Insulation Resistance Tester
Special Features
Lock Button for Insulation Resistance Testing
Additional Information
Capacitance
—
Display
4000 Count LCD
Functions
Insulation Resistance, Voltage AC/DC, Resistance, and Continuity
Included
Tester; CAT III/CAT IV Safety Rated Test Leads; Heavy-duty Alligator Clip Test Leads; Batteries; Carrying Case; Instruction Manual
Media
Yes
Overall Height
2.32" (5.9 cm)
Overall Width
3.59" (9.1 cm)
Package Quantity
1
Resistance
400 ohms Maximum
Temperature Range
—
Voltage
125V, 250V, 500V, and 1000V DC; 1000V AC/DC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET600
GTIN
00092644692420
UPC
092644692420
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Insulation Resistance Tester
Packaging
Weight
1.4 lb (0.6 kg)
Weight per each
1.062
Carton
1
Uses, Certifications, and Standards
Application
Installation, Troubleshooting, and Preventive Maintenance of Electrical Wiring and Electrical Equipment, Measures 1000V AC/DC, Resistance, and Continuity
Standard
CAT IV 600V/CAT III 1000V, EN61557-1, EN61557-2, EN61557-4
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat