ET310 - Digital Circuit Breaker Finder W/Gfci Outlettester

Klein Tools

  • $59.60 (Each)
  • $59.60 (Each)

  • $357.60 (Per 6)

In-Stock: 2 available locally (Sulphur Springs, TX) ( change location)
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
ET310
Manufacturer
Klein Tools
Manufacturer's Part Number
ET310
Description
Digital Circuit Breaker Finder W/Gfci Outlettester
The Klein Tools ET310 Circuit Breaker Finder With Integrated Gfci Outlet Tester Is A Digital Circuit Breaker Finder Used to Locate The Correct Circuit Breaker In A Panel to Which An Electrical Outlet or Fixture Is Connected. The Transmitter Is Connected to The Electrical Outlet or Fixture In The Circuit While The Receiver Is Used to Scan The Breakers In The Circuit Panel. The Transmitter Also Features A Gfci Outlet Tester.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111917 - Digital testers
UPC/GTIN
092644692406 / 00092644692406
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.60 (Each)
Standard Packaging
$357.60 (Per 6)
Stock Availability
Sulphur Springs
2 (Check another store)
Tyler
3
All Stores
181
Resources
Images
 
 
ET310 - Small Image
 
ET310 - Large Image
 
ET310 - Large Image
 
ET310 - Large Image
 
ET310 - Large Image
 
ET310 - Large Image
 
ET310 - Large Image
 
ET310 - Large Image
 
ET310 - Large Image
 
ET310 - Large Image
 
ET310 - Video
360 Images
 
 
ET310 - 360 Image
Other Links
 
 
ET310 - Other
 
ET310 - Other
 
ET310 - Other
 
ET310 - Other
 
ET310 - Other
Attachments
 
 
ET310 - Specification Sheet
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
PC & PC-ABS housing and electronic components
Dimensions and Weight
Overall Length
10.96" (27.8 cm) (With Transmitter docked in Receiver)
Descriptions
Description
DIGITAL CIRCUIT BREAKER FINDER W/GFCI OUTLETTESTER
Extra Long Description
KLE ET310 Digital Circuit Breaker F
Features
The Klein Tools ET310 Circuit Breaker Finder with Integrated GFCI Outlet Tester is a digital circuit breaker finder used to locate the correct circuit breaker in a panel to which an electrical outlet or fixture is connected. The Transmitter is connected to the electrical outlet or fixture in the circuit while the receiver is used to scan the breakers in the circuit panel. The Transmitter also features a GFCI outlet tester.
Long Description
The Klein Tools ET310 Circuit Breaker Finder with Integrated GFCI Outlet Tester is a digital circuit breaker finder used to locate the correct circuit breaker in a panel to which an electrical outlet or fixture is connected. The Transmitter is connected to the electrical outlet or fixture in the circuit while the receiver is used to scan the breakers in the circuit panel. The Transmitter also features a GFCI outlet tester.
Product Type
Digital Circuit Breaker Finder
Special Features
Transmitter docks in Receiver Transmitter integrated GFCI outlet tester in receiver
Additional Information
Included
Transmitter, Receiver, User Manual, and 9V Battery for Receiver
Media
Yes
Overall Height
2.16" (5.5 cm) (With Transmitter docked in Receiver)
Overall Width
1.39" (3.5 cm) (With Transmitter docked in Receiver)
Package Quantity
1
Voltage
12 to 600 V AC/DC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET310
GTIN
00092644692406
UPC
092644692406
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Electronic Tester
Packaging
Weight
7.2 oz. (204 g)
Weight per each
0.625
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Locate Circuit Breakers in Panel, Test GFCI Devices
Standard
CATII 120V
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 181

Location search:
These alternate items can be purchased instead of ET310.
Jump To:

Similar Items

Similar items are close alternatives to ET310, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat