D2139NETP - Lineman'S Fish Tape Pulling Pliers, 9"

Klein Tools

  • $52.66 (Each)
  • $52.66 (Each)

  • $315.96 (Per 6)
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
D2139NETP
Manufacturer
Klein Tools
Manufacturer's Part Number
D213-9NETP
Description
Lineman'S Fish Tape Pulling Pliers, 9"
These High-Leverage Pliers Were Designed Specifically For Fish Tape Pulling. Quickly and Easily Pull 1/8'' or 1/4'' (3 or 6 MM) Flat Steel Fish Tape Without Damaging The Tape. The Hot-Riveted Joint Ensures Smooth Action and No Wobble In The Handle. Precision-Hardened Plier Head and Induction-Hardened Cutting Knives Make This The Tool That Will Be In Your Bag For Life.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700569 / 00092644700569
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.66 (Each)
Standard Packaging
$315.96 (Per 6)
Resources
Images
 
 
D2139NETP - Small Image
 
D2139NETP - Large Image
 
D2139NETP - Large Image
 
D2139NETP - Video
360 Images
 
 
D2139NETP - 360 Image
Attachments
 
 
D2139NETP - Specification Sheet
Other Links
 
 
D2139NETP - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
dark blue
Dimensions and Weight
Overall Length
9.35" (23.7 cm)
Descriptions
Product Type
9" Pliers, Side Cut, Tape Pull
Description
LINEMAN'S FISH TAPE PULLING PLIERS, 9"
extra long description
KLEIN D213-9NETP 9" Pliers, Side Cu
Features
These high-leverage pliers were designed specifically for fish tape pulling. Quickly and easily pull 1/8'' or 1/4'' (3 or 6 mm) flat steel fish tape without damaging the tape. The hot-riveted joint ensures smooth action and no wobble in the handle. Precision-hardened plier head and induction-hardened cutting knives make this the tool that will be in your bag for life.
Long Description
These high-leverage pliers were designed specifically for fish tape pulling. Quickly and easily pull 1/8'' or 1/4'' (3 or 6 mm) flat steel fish tape without damaging the tape. The hot-riveted joint ensures smooth action and no wobble in the handle. Precision-hardened plier head and induction-hardened cutting knives make this the tool that will be in your bag for life.
Additional Information
media
Yes
jaw thickness
0.62" (1.6 cm)
Overall Height
0.75" (1.9 cm)
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Jaw Length
1.91" (4.9 cm)
Overall Width
2.06" (5.2 cm)
Handle Length
5.41" (13.7 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D213-9NETP
GTIN
00092644700569
UPC
092644700569
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
#8 AWG Copper, Aluminum and Other Soft Metals, 1/8" or 1/4" (3.2 or 6.4 mm) Flat Steel Fish Tape
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2139NETP.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of D2139NETP.

Electrician Tool Set, 14 Pieces, D203-8 (Long Nose Plier), D213-9NETP (Cutting a...
  • Our Part #: 80014
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 80014
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($291.37) ·
80014 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$291.37

Each

QTY:
Each
Add
The Klein Tools 12-Piece Electrician'S Tool Set Includes A Variety Of Valuable T...
  • Our Part #: 5300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5300
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($303.03) ·
5300 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$303.03

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to D2139NETP, though they may not be 100% alike.

Linemans Pliers Bolt Thread Hold 9"
  • MFR Part #: D213-9NETH
  • GTIN: 00092644700507
  • Manufacturer: Klein Tools
High Lev. Pliers, Side Cut w/Ring
  • MFR Part #: D213-9NETT
  • GTIN: 00092644701047
  • Manufacturer: Klein Tools
Lower Cost Alternatives

These alternatives to D2139NETP are priced for value and offer basic funtionality.

High Leverage Side-Cutter, Steel Blade Material, 25/32 In Blade Length, 1-3/8 In...
  • Our Part #: D2139NE
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D213-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($265.62) ·
D2139NE - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$44.27

Each

QTY:
Each
Add
These Lineman'S Side-Cutting Pliers Feature A Built-In Channel to Pull Steel Fis...
  • Our Part #: D20009NETP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D2000-9NETP
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D20009NETP - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
These Klein Tools Side Cutting and Fish Tape Pulling Pliers Have High-Leverage D...
  • Our Part #: J2139NETP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: J213-9NETP
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
J2139NETP - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat