J2139NETP - Side Cutting Pliers Fish Tape Pulling

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
J2139NETP
Manufacturer
Klein Tools
Manufacturer's Part Number
J213-9NETP
Description
Side Cutting Pliers Fish Tape Pulling
These Klein Tools Side Cutting and Fish Tape Pulling Pliers Have High-Leverage Design With Their Rivet Closer to The Cutting Edge, Generating 46-Percent Greater Cutting and Gripping Power. They Are Built With Forged Steel That Has Been Induction Hardened to Make The Knives Have A Long Life. The Streamline Design Features Sure-Gripping, Cross-Hatched Knurled Jaws.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644721052 / 00092644721052
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
J2139NETP - Small Image
 
J2139NETP - Large Image
 
J2139NETP - Large Image
 
J2139NETP - Video
Attachments
 
 
J2139NETP - Specification Sheet
Other Links
 
 
J2139NETP - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
DARK BLUE/BLACK
Dimensions and Weight
Overall Length
9.55" (24.3 cm)
Descriptions
Long Description
These Klein Tools Side Cutting and Fish Tape Pulling Pliers have high-leverage design with their rivet closer to the cutting edge, generating 46-percent greater cutting and gripping power. They are built with forged steel that has been induction hardened to make the knives have a long life. The streamline design features sure-gripping, cross-hatched knurled jaws.
Product Type
Pliers, Side Cut/Fish Tape Pulling
extra long description
KLEIN J213-9NETP Pliers, Side Cut/F
Features
These Klein Tools Side Cutting and Fish Tape Pulling Pliers have high-leverage design with their rivet closer to the cutting edge, generating 46-percent greater cutting and gripping power. They are built with forged steel that has been induction hardened to make the knives have a long life. The streamline design features sure-gripping, cross-hatched knurled jaws.
Description
SIDE CUTTING PLIERS FISH TAPE PULLING
Additional Information
knife length
0.797" (2 cm)
jaw thickness
0.62" (1.6 cm)
Jaw Width
1.25" (3.2 cm)
Handle Length
5.55" (14.1 cm)
Jaw Length
1.91" (4.9 cm)
Overall Width
2.06" (5.2 cm)
tether capable
No
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J213-9NETP
GTIN
00092644721052
UPC
092644721052
Taxonomies, Classifications, and Categories
Type
Side Cutting Pliers
Category Description
HAND TOOLS
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
1/8" or 1/4" (3.2 or 6.4 mm) Flat Steel Fish Tape
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of J2139NETP.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of J2139NETP.

Heavy-Duty Lineman'S Plier, Steel Blade Material, 25/32 In Blade Length, Light B...
  • Our Part #: J20009NETP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: J2000-9NETP
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($401.28) ·
J20009NETP - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$66.88

Each

QTY:
Each
Add
These High-Leverage Pliers Were Designed Specifically For Fish Tape Pulling. Qui...
  • Our Part #: D2139NETP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D213-9NETP
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($322.26) ·
D2139NETP - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat