D20009NETP - Lineman'S Pliers, Fish Tape Pulling, 9"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D20009NETP
Manufacturer
Klein Tools
Manufacturer's Part Number
D2000-9NETP
Description
Lineman'S Pliers, Fish Tape Pulling, 9"
These Lineman'S Side-Cutting Pliers Feature A Built-In Channel to Pull Steel Fish Tapes Without Damaging The Wire. Cutting Knives Are Induction Hardened For Long Life. The 2000 Series Blades Are Designed For Heavy-Duty Cutting Of Acsr, Screws, Nails, and Most Hardened Wire. The High-Leverage Design Provides 46-Percent Greater Cutting Power Than Other Plier Designs. Exclusive Handle Tempering Absorbs The Snap When Cutting Wire. Pick Up These Klein'S and Feel The Difference.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700903 / 00092644700903
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D20009NETP - Small Image
 
D20009NETP - Large Image
 
D20009NETP - Large Image
 
D20009NETP - Video
Attachments
 
 
D20009NETP - Specification Sheet
Other Links
 
 
D20009NETP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Light Blue
Dimensions and Weight
Overall Length
9.35" (23.7 cm)
Descriptions
Product Type
Lineman'S Pliers, Fish Tape Pulling
extra long description
KLEIN D2000-9NETP Lineman's Pliers,
Description
LINEMAN'S PLIERS, FISH TAPE PULLING, 9"
Features
These Lineman's Side-Cutting pliers feature a built-in channel to pull steel fish tapes without damaging the wire. Cutting knives are induction hardened for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the snap when cutting wire. Pick up these Klein's and feel the difference.
Long Description
These Lineman's Side-Cutting pliers feature a built-in channel to pull steel fish tapes without damaging the wire. Cutting knives are induction hardened for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the snap when cutting wire. Pick up these Klein's and feel the difference.
Additional Information
media
Yes
jaw thickness
0.625" (1.6 cm)
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Jaw Length
1.594" (4 cm)
Handle Length
5.41" (13.7 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2000-9NETP
GTIN
00092644700903
UPC
092644700903
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Side Cutting Pliers
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.15
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D20009NETP.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of D20009NETP.

Heavy-Duty Lineman'S Plier, Steel Blade Material, 25/32 In Blade Length, Light B...
  • Our Part #: J20009NETP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: J2000-9NETP
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($401.28) ·
J20009NETP - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$66.88

Each

QTY:
Each
Add
These High-Leverage Pliers Were Designed Specifically For Fish Tape Pulling. Qui...
  • Our Part #: D2139NETP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D213-9NETP
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($322.26) ·
D2139NETP - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat