CL710 - 600A Ac/DC Auto-Ranging Digital Pro Clamp Meter

Klein Tools

  • $121.71 (Each)
  • $121.71 (Each)

  • $730.26 (Per 6)

In-Stock: 7 available locally (Odessa, TX) ( change location)
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
CL710
Manufacturer
Klein Tools
Manufacturer's Part Number
CL710
Description
600A Ac/DC Auto-Ranging Digital Pro Clamp Meter
Klein Tools CL710 Clamp Meter Delivers Accurate Measurements Across Ac/DC Current, Voltage, Resistance, Continuity, Frequency, and Capacitance, All With True RMS Precision. It Features Diode Testing and A Low Impedance (Loz) Mode to Eliminate Ghost Voltages. The Clamp Features NCV Detection With Escalating Audio-Visual Alerts The Closer to The Voltage Source. The Transflective Reverse-Contrast Display and Lighted Dial Ensure Visibility In Any Lighting A Reliable Tool For Diverse Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
092644694493 / 00092644694493
Weight per unit
0.737 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.71 (Each)
Standard Packaging
$730.26 (Per 6)
Stock Availability
Odessa
7 (Check another store)
All Stores
34
Resources
Attachments
 
 
CL710 - Specification Sheet
Other Links
 
 
CL710 - Other
 
CL710 - Other
 
CL710 - Other
 
CL710 - Other
 
CL710 - Other
 
CL710 - Other
 
CL710 - Other
Images
 
 
CL710 - Large Image
 
CL710 - Large Image
 
CL710 - Large Image
 
CL710 - Large Image
 
CL710 - Large Image
 
CL710 - Large Image
 
CL710 - Large Image
 
CL710 - Large Image
 
CL710 - Small Image
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
ABS/Electronics
Dimensions and Weight
Overall Length
9.06" (2.30 cm)
Descriptions
Description
600A AC/DC AUTO-RANGING DIGITAL PRO CLAMP METER
Extra Long Description
KLE CL710 600A Auto-Ranging Pro Cla
Long Description
Klein Tools CL710 Clamp Meter delivers accurate measurements across AC/DC current, voltage, resistance, continuity, frequency, and capacitance, all with True RMS precision. It features diode testing and a Low Impedance (LoZ) mode to eliminate ghost voltages. The clamp features NCV detection with escalating audio-visual alerts the closer to the voltage source. The transflective reverse-contrast display and lighted dial ensure visibility in any lighting a reliable tool for diverse applications.
Product Type
600A Auto-Ranging Pro Clamp Meter
Special Features
Transflective Reverse-Contract Display; Lighted Dial; Built-in Lead Holder
Additional Information
Ac Voltage
1000V
Accuracy
See Instructions
Auto Ranging
Yes
Auto-Power Off
Yes
Capacitance
6000µF
Display
Transflective Reverse-Contrast with 6000 Count LCD
Functions
AC/DC Voltage, AC/DC Current, Resistance, Audible Continuity, Low Impedance, Non-Contact Voltage Testing, Diode Test, Capacitance, Frequency/Duty Cycle, Min/Max Value, Rel/Zero, Data Hold Capability
Included
Clamp Meter; Right-Angle Input Test Leads; Storage Pouch; Instruction Manual; and 3 x AAA Batteries
Overall Height
1.65" (4.2 cm)
Overall Width
3.47" (8.8 cm)
Temperature Range
–
Voltage
1000V AC; 1000V DC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL710
GTIN
00092644694493
UPC
092644694493
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Pro Clamp Meter
Packaging
Weight
13 oz (369 g) Including Batteries
Weight per each
0.737
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Variety of electrical diagnostic and troubleshooting applications
Standard
CAT IV 600V, CAT III 1000V, Class 2, Double Insulation, CE, UKCA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CL710.
Jump To:

Similar Items

Similar items are close alternatives to CL710, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat