AEPJS2 - Bluetooth Speaker With Magnetic Strap

Klein Tools

  • $55.59 (Each)
  • $55.59 (Each)

  • $222.36 (Per 4)

In-Stock: 2 available locally (Alexandria, LA) ( change location)
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
AEPJS2
Manufacturer
Klein Tools
Manufacturer's Part Number
AEPJS2
Description
Bluetooth Speaker With Magnetic Strap
Klein Tools' Wireless Bluetooth® Speaker With Magnetic Strap Offers Great Sound Plus More Mounting Options. The Flexible Strap Can Be Used On Conduit, Backpacks, Cooler Handles, Belt Loops... Wherever You Want to Go. A Magnet Is Smartly Embedded In The Strap Allowing You to Attach It to Any Ferrous Surface. This Speaker Provides High-Quality, Crisp Treble and Bold Bass Via A Wireless Bluetooth® Connection or Wired Auxiliary Input. With Great Sound, The Hands-Free Speakerphone, and Superior Mounting Options
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
52161512 - Loudspeakers
UPC/GTIN
092644291135 / 00092644291135
Weight per unit
0.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.59 (Each)
Standard Packaging
$222.36 (Per 4)
Stock Availability
Alexandria
2 (Check another store)
All Stores
143
Resources
Images
 
 
AEPJS2 - Small Image
 
AEPJS2 - Large Image
 
AEPJS2 - Large Image
 
AEPJS2 - Large Image
 
AEPJS2 - Large Image
 
AEPJS2 - Large Image
 
AEPJS2 - Large Image
 
AEPJS2 - Large Image
 
AEPJS2 - Video
 
AEPJS2 - Video
Attachments
 
 
AEPJS2 - Specification Sheet
Other Links
 
 
AEPJS2 - Other
 
AEPJS2 - Other
 
AEPJS2 - Other
 
AEPJS2 - Other
 
AEPJS2 - Other
 
AEPJS2 - Other
 
AEPJS2 - Other
360 Images
 
 
AEPJS2 - 360 Image
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
Polycarbonate/Thermoplastic Polyurethane
Wattage
3
Material, Color, and Finish
Color
Orange, Black
Enclosure Material
Plastic (Black) Polycarbonate-365, Overmold (Orange) Thermoplastic Polyurethane T3185; Strap: Thermoplastic Polyurethane T3170
Dimensions and Weight
Overall Length
4.1" (10.4 cm)
Descriptions
Description
BLUETOOTH SPEAKER WITH MAGNETIC STRAP
Extra Long Description
KLE AEPJS2 Bluetooth® Speaker w/Mag
Features
Klein Tools’ wireless Bluetooth® Speaker with Magnetic Strap offers great sound plus more mounting options. The flexible strap can be used on conduit, backpacks, cooler handles, belt loops... wherever you want to go. A magnet is smartly embedded in the strap allowing you to attach it to any ferrous surface. This speaker provides high-quality, crisp treble and bold bass via a wireless Bluetooth® connection or wired auxiliary input. With great sound, the hands-free speakerphone, and superior mounting options
Long Description
Klein Tools' wireless Bluetooth® Speaker with Magnetic Strap offers great sound plus more mounting options. The flexible strap can be used on conduit, backpacks, cooler handles, belt loops... wherever you want to go. A magnet is smartly embedded in the strap allowing you to attach it to any ferrous surface. This speaker provides high-quality, crisp treble and bold bass via a wireless Bluetooth® connection or wired auxiliary input. With great sound, the hands-free speakerphone, and superior mounting options
Product Type
Bluetooth® Speaker W/Magnetic Strap
Special Features
Wireless, Magnetic Hanging Strap, Speakerphone
Additional Information
Battery Capacity
2150 mAh
Battery Life
10 hr
Battery Type
Internal, Li-Ion, 3.65V / 2150mAh
Charging Time
5 to 6 hr
Included
Speaker; 1/8" (0.4 cm) Stereo Auxiliary Cable;USB-C to Standard USB Charging Cable
Indoor/Outdoor
Indoor/Outdoor
Ip Rating
IP54
Media
Yes
Number Of Batteries
1
Overall Height
4.2" (10.7 cm)
Overall Width
1.6" (4.0 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
AEPJS2
GTIN
00092644291135
UPC
092644291135
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Bluetooth® Wireless Speaker
Packaging
Weight
9.5 oz (269 g)
Weight per each
0.625
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Speaker, Speakerphone
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 143

Location search:
These alternate items can be purchased instead of AEPJS2.
Jump To:

Similar Items

Similar items are close alternatives to AEPJS2, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat