935RB - Torpedo Billet Level, Rare-Earth Magnet

Klein Tools

  • $34.11 (Each)
  • $34.11 (Each)

  • $204.66 (Per 6)

In-Stock: 3 available locally (Stafford, TX) ( change location)
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
935RB
Manufacturer
Klein Tools
Manufacturer's Part Number
935RB
Description
Torpedo Billet Level, Rare-Earth Magnet
Torpedo Billet Level, Aluminum, 4 Vials, 8 In Overall Length, 1.476 In Overall Width, 0.75 In Overall Depth, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644935022 / 00092644935022
Weight per unit
0.463 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.11 (Each)
Standard Packaging
$204.66 (Per 6)
Stock Availability
Stafford
3 (Check another store)
Houston RDC
3
All Stores
155
Resources
Images
 
 
935RB - Small Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Large Image
 
935RB - Video
Other Links
 
 
935RB - Other
 
935RB - Other
 
935RB - Other
 
935RB - Other
 
935RB - Other
Attachments
 
 
935RB - Specification Sheet
360 Images
 
 
935RB - 360 Image
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
Aluminum
Dimensions and Weight
Depth
0.75"
Overall Length
8 in;203 mm
Descriptions
Description
TORPEDO BILLET LEVEL, RARE-EARTH MAGNET
Extra Long Description
KLE 935RB Torpedo Billet Level, RE
Features
This high precision and accuracy of Klein's Billet Aluminum Torpedo level saves time and rework. Powerful rare earth magnets with patented magnet track secure the level to any metal surface. Four large, easy-to-read vials identify Level, 30, 45 and 90 degrees. The level surface is precision ground and machined flat for increased accuracy. Durable aluminum ensures a long productive life while the high-visability orange makes this level easy to find on conduit or the jobsite.
Long Description
Torpedo Billet Level, Aluminum, 4 Vials, 8 in Overall Length, 1.476 in Overall Width, 0.75 in Overall Depth, 0.45 lb
Product Type
Torpedo Billet Level
Short Description
Torpedo Billet Level, Aluminum
Special Features
Patented Magnet Track Secures Level to Surfaces
Additional Information
Accuracy
+/- 0.029°
Media
Yes
Number Of Vials
4
Overall Depth
0.75 in
Overall Height
0.75" (1.9 cm)
Overall Width
1.476 in
Package Quantity
6 CT
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
935RB
GTIN
00092644935022
UPC
092644935022
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Torpedo
Packaging
Weight
0.45 lb;204 g
Weight per each
0.463
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Leveling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 155

Location search:
These alternate items can be purchased instead of 935RB.
Jump To:

Similar Items

Similar items are close alternatives to 935RB, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat