92911 - Apprentice Tool Set W/ Tool Belt/Pouch, 11PC

Klein Tools

  • $228.47 (Each)
  • $228.47 (Each)

In-Stock: 2 available locally (New Braunfels, TX) ( change location)
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
92911
Manufacturer
Klein Tools
Manufacturer's Part Number
92911
Description
Apprentice Tool Set W/ Tool Belt/Pouch, 11PC
This 11-Piece Tool Set Is Perfect For The Trade Apprentice Starting Out. The Set Includes Four Sets Of Pliers, A Wire Stripper/Cutter, Four Screwdrivers and A Nylon Tool Pouch and Belt to Carry Them All On The Job. The Screwdrivers Feature Cushion-Grip™ Handles For Better Torque and Less Fatigue. A Variety Of Tips and Shaft Lengths Cover A Wide Array Of Tasks. Four Sets Of Dipped Handled Pliers Include Diagonal-Cutters With An Angled Head For Easy Work In Confined Spaces, 10-Inch Pump Pliers With Secure to
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113204 - Electrician kits
UPC/GTIN
092644929113 / 00092644929113
Weight per unit
6.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$228.47 (Each)
Stock Availability
New Braunfels
2 (Check another store)
San Antonio RDC
2
All Stores
35
Resources
Images
 
 
92911 - Small Image
 
92911 - Large Image
 
92911 - Large Image
 
92911 - Large Image
 
92911 - Large Image
 
92911 - Large Image
 
92911 - Large Image
 
92911 - Large Image
 
92911 - Large Image
 
92911 - Video
Other Links
 
 
92911 - Other
 
92911 - Other
 
92911 - Other
360 Images
 
 
92911 - 360 Image
Attachments
 
 
92911 - Specification Sheet
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
Steel
Dimensions and Weight
Overall Length
11.5" (29.2 cm)
Descriptions
Description
APPRENTICE TOOL SET W/ TOOL BELT/POUCH, 11PC
Extra Long Description
KLE 92911 Apprentice Tool Set, 11 P
Features
This 11-Piece tool set is perfect for the trade apprentice starting out. The set includes four sets of pliers, a wire stripper/cutter, four screwdrivers and a nylon tool pouch and belt to carry them all on the job. The screwdrivers feature Cushion-Grip™ handles for better torque and less fatigue. A variety of tips and shaft lengths cover a wide array of tasks. Four sets of dipped handled pliers include Diagonal-Cutters with an angled head for easy work in confined spaces, 10-Inch Pump Pliers with secure to
Long Description
This 11-Piece tool set is perfect for the trade apprentice starting out. The set includes four sets of pliers, a wire stripper/cutter, four screwdrivers and a nylon tool pouch and belt to carry them all on the job. The screwdrivers feature Cushion-Grip™ handles for better torque and less fatigue. A variety of tips and shaft lengths cover a wide array of tasks. Four sets of dipped handled pliers include Diagonal-Cutters with an angled head for easy work in confined spaces, 10-Inch Pump Pliers with secure to
Product Type
Apprentice Tool Set, 11 Piece
Special Features
Perfect For the Trade Apprentice Starting Out
Additional Information
Included
D2139NETP 9" Lineman's Pliers with Fish Tape Pulling; D502-10 10" Pump Pliers; D2038 8" Long Nose Pliers; D248-8 8"Angled Head Diagonal-Cutters; 11045 Wire Stripper/Cutter; 603-3 Phillips: #1; 603-4 Phillips #2; 605-4 Cabinet Tip: 1/4"; 601-6 Cabinet Tip: 3/16"; 5720 12-Pocket Tool Pouch; 5705 Work Belt
Media
Yes
Number Of Pieces
11
Overall Height
4.5" (11.4 cm)
Overall Width
12.25" (31.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
92911
GTIN
00092644929113
UPC
092644929113
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Apprentice Tool Set
Packaging
Weight
6.1 lb (2.8 kg)
Weight per each
6.24
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 92911.
Jump To:

Similar Items

Similar items are close alternatives to 92911, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat