9230 - Tape Measure, 30' Magnetic Double-Hook

Klein Tools

  • $43.74 (Each)
  • $43.74 (Each)

  • $262.44 (Per 6)

In-Stock: 1 available locally (Stillwater, OK) ( change location)
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
9230
Manufacturer
Klein Tools
Manufacturer's Part Number
9230
Description
Tape Measure, 30' Magnetic Double-Hook
Klein Tools Tape Measures Deliver Performance and Durability Expected By Professional Tradespeople. Safeguarded By A Thick and Durable Protective Nylon-Coating, The Tough Blade Stands Out to 13-Foot. Able to Endure The Toughest Of Jobsite Conditions, This Tool Also Features A Strong Magnetic Double Hook, Easy-to-Read Bold Lines, and A Retraction Brake.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644692727 / 00092644692727
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.74 (Each)
Standard Packaging
$262.44 (Per 6)
Stock Availability
Stillwater
1 (Check another store)
Tulsa
8
All Stores
278
Resources
Other Links
 
 
9230 - Other
 
9230 - Other
 
9230 - Other
 
9230 - Other
 
9230 - Other
 
9230 - Other
Images
 
 
9230 - Large Image
 
9230 - Small Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Large Image
 
9230 - Video
Attachments
 
 
9230 - Specification Sheet
360 Images
 
 
9230 - 360 Image
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
Plastic Case with Steel Blade
Material, Color, and Finish
Case Color
Black;Orange
Case Material
PC-ABS with TPR Overmolding
Tape Material
STEEL
Dimensions and Weight
Overall Length
3.8" (9.7 cm)
Descriptions
Description
TAPE MEASURE, 30' MAGNETIC DOUBLE-HOOK
Extra Long Description
KLE 9230 30' Double Hook Tape Measu
Features
Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot. Able to endure the toughest of jobsite conditions, this tool also features a strong magnetic double hook, easy-to-read bold lines, and a retraction brake.
Long Description
Klein Tools Tape Measures deliver performance and durability expected by professional tradespeople. Safeguarded by a thick and durable protective nylon-coating, the Tough Blade stands out to 13-Foot. Able to endure the toughest of jobsite conditions, this tool also features a strong magnetic double hook, easy-to-read bold lines, and a retraction brake.
Product Type
30' Double Hook Tape Measure
Special Features
13-Foot Standout;Attachment Channel to Tether Tape Measure;Double-Sided Blade Printing;Easy-to-read Bold Lines Every 1/8-Inch;Tough Blade
Additional Information
Belt Clip
Yes
Graduations
1/16''
Media
Yes
Overall Height
3.78" (9.6 cm)
Overall Width
2.35" (6 cm)
Tape Length
30' (9.1 m)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
9230
GTIN
00092644692727
UPC
092644692727
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Closed Case, Double Sided, Magnetic Hook
Packaging
Weight
24.7
Weight per each
1.54
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Linear Measurment
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 278

Location search:
These alternate items can be purchased instead of 9230.
Jump To:

Similar Items

Similar items are close alternatives to 9230, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat