85076 - Screwdriver Set, Slotted and Phillips, 7PC

Klein Tools

  • $66.74 (Each)
  • $66.74 (Each)

  • $400.44 (Per 6)

In-Stock: 1 available locally (New Orleans, LA) ( change location)
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
85076
Manufacturer
Klein Tools
Manufacturer's Part Number
85076
Description
Screwdriver Set, Slotted and Phillips, 7PC
Screwdriver Set, Steel Blade Material, Rubber Handle Material, Black (Handle), 7 Pieces, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644850769 / 00092644850769
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.74 (Each)
Standard Packaging
$400.44 (Per 6)
Stock Availability
New Orleans
1 (Check another store)
Baton Rouge
2
All Stores
246
Resources
Other Links
 
 
85076 - Other
 
85076 - Other
 
85076 - Other
 
85076 - Other
Images
 
 
85076 - Small Image
 
85076 - Large Image
 
85076 - Large Image
 
85076 - Large Image
 
85076 - Large Image
 
85076 - Large Image
 
85076 - Large Image
 
85076 - Video
Attachments
 
 
85076 - Specification Sheet
360 Images
 
 
85076 - 360 Image
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
Black (Handle)
Handle Material
Rubber
Descriptions
Description
SCREWDRIVER SET, SLOTTED AND PHILLIPS, 7PC
Extra Long Description
KLE 85076 Cushion-Grip Screwdriver
Features
This 7-Piece Klein Tools Screwdriver Set contains the most frequently used, general purpose screwdrivers. Included are three cabinet-tip, two Phillips-tip, and two keystone-tip style screwdrivers. Each screwdriver features Klein's patented Tip-Ident which allows quick identification of the type of screwdriver and tip orientation.
Long Description
Screwdriver Set, Steel Blade Material, Rubber Handle Material, Black (Handle), 7 Pieces, 1.5 lb
Product Type
Screwdriver Set
Short Description
Cushion-Grip Screwdriver Set, Steel, Black (Handle)
Special Features
Tip-Ident® Quickly Identifies the Screwdriver Type and Tip Orientation
Additional Information
Included
7 Cushion Grip Screwdrivers, 1/4", (6.4 mm) Square, 3/16", 5/16" (4.8 mm to 7.9 mm) 3" (76.2 mm) Shank Cabinet Tip, 3/16" (4.8 mm) Cabinet Tip 6" (152.4 mm) Shank, 1/4" (6.4) Cabinet Tip, #1 Phillips, #2 Phillips
Includes
600-4;602-6;601-3;601-6;605-4;603-3;603-4
Made In USA
yes
Media
Yes
Number Of Pieces
7
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85076
GTIN
00092644850769
UPC
092644850769
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.5 lb;0.7 kg
Weight per each
1.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 246

Location search:
These alternate items can be purchased instead of 85076.
Jump To:

Similar Items

Similar items are close alternatives to 85076, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat