63060 - Ratcheting Cable Cutter

Klein Tools

  • $290.83 (Each)
  • $290.83 (Each)

In-Stock: 2 available locally (Edmond, OK) ( change location)
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
63060
Manufacturer
Klein Tools
Manufacturer's Part Number
63060
Description
Ratcheting Cable Cutter
Ratcheting Cable Cutter, Hardened Steel Blade Material, Copper:600 MCM;300 SQ.MM;Aluminum:750 MCM;380 SQ.MM;Communication Cable:1-1/8 In Cutting Capacity, Red Handle Color, Plastic Covered Handles With Hand Guards For Comfort and Firm Grip Handle, 10-1/4 In Overall Length, 1.3 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644630606 / 00092644630606
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.83 (Each)
Stock Availability
Edmond
2 (Check another store)
Oklahoma City
3
All Stores
234
Resources
Other Links
 
 
63060 - Other
 
63060 - Other
 
63060 - Other
 
63060 - Other
Images
 
 
63060 - Small Image
 
63060 - Large Image
 
63060 - Large Image
 
63060 - Large Image
 
63060 - Large Image
 
63060 - Large Image
 
63060 - Large Image
 
63060 - Large Image
 
63060 - Large Image
 
63060 - Large Image
 
63060 - Video
Attachments
 
 
63060 - Specification Sheet
360 Images
 
 
63060 - 360 Image
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
Hardened Steel
Material, Color, and Finish
Blade Material
Hardened Steel
Handle Color
Red
Dimensions and Weight
Overall Length
10-1/4 in;260.4 mm
Descriptions
Description
RATCHETING CABLE CUTTER
Extra Long Description
KLE 63060 Ratcheting Cable Cutter
Features
For cutting copper wire up to 600 MCM and aluminum wire up to 750 MCM, use the Klein Tools Ratcheting Cable Cutter. This cutter features a hold-open spring that allows for rapid cutting while the quick-release lever permits the blade to open as the tool is being used. This premium hand tool is made in Germany.
Long Description
Ratcheting Cable Cutter, Hardened Steel Blade Material, Copper:600 MCM;300 sq.mm;Aluminum:750 MCM;380 sq.mm;Communication Cable:1-1/8 in Cutting Capacity, Red Handle Color, Plastic Covered Handles with Hand Guards for Comfort and Firm Grip Handle, 10-1/4 in Overall Length, 1.3 lb
Product Type
Ratcheting Cable Cutter
Short Description
Ratcheting Cable Cutter, 10-1/4 in, Hardened Steel
Special Features
Patented Two-Step Ratchet Mechanism Requires Fewer Strokes Per Cut;Quick Release Lever Opens Blades Easily in Every Cutting Position to Allow Removal of the Cable Before Completion of Cut
Additional Information
Cutting Capacity
Copper:600 MCM;300 sq.mm;Aluminum:750 MCM;380 sq.mm;Communication Cable:1-1/8 in;28.6 mm
Media
Yes
Package Quantity
1 ct
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63060
GTIN
00092644630606
UPC
092644630606
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ratcheting Cable Cutter
Packaging
Weight
1.3 lb;0.6 kg
Weight per each
1.32
Carton
1
Uses, Certifications, and Standards
Application
Cutting Copper and Aluminum Cable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 234

Location search:
These alternate items can be purchased instead of 63060.
Jump To:

Similar Items

Similar items are close alternatives to 63060, though they may not be 100% alike.

Cross Referenced

These items are similar to 63060 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
200-006 Eclipse n/a
45206 Greenlee 00783310452065
759 Greenlee 00783310452775
63060 Klein Tools 00092644630606
50070 Morris 00601986500708

* All prices subject to change.

Begin Live Chat