62720 - 6-In-1 Tapping Tool

Klein Tools

  • $36.19 (Each)
  • $36.19 (Each)

  • $217.14 (Per 6)

In-Stock: 1 available locally (Weatherford, TX) ( change location)
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
62720
Manufacturer
Klein Tools
Manufacturer's Part Number
627-20
Description
6-In-1 Tapping Tool
Tapping Tool, 7-5/8 In Overall Length, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112806 - Threading taps
UPC/GTIN
092644537066 / 00092644537066
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.19 (Each)
Standard Packaging
$217.14 (Per 6)
Stock Availability
Weatherford
1 (Check another store)
DFW RDC
1
All Stores
64
Resources
Other Links
 
 
62720 - Other
 
62720 - Other
 
62720 - Other
 
62720 - Other
 
62720 - Other
Images
 
 
62720 - Small Image
 
62720 - Large Image
 
62720 - Large Image
 
62720 - Large Image
Attachments
 
 
62720 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
7-5/8 in;193.7 mm
Descriptions
Description
6-IN-1 TAPPING TOOL
Extra Long Description
KLE 627-20 6-in-1 Tapping Tool
Features
Klein's 6-in-1 Tapping Tool provides tradespeople with a versatile solution to forming new screw threads, reforming burred threads and/or cleaning out plaster obstructions. Six convenient thread sizes in one tool. Perfect for work across a variety of jobsites.
Long Description
Tapping Tool, 7-5/8 in Overall Length, 0.35 lb
Product Type
Tapping Tool
Short Description
6 in 1 Tapping Tool
Additional Information
Package Quantity
6 CT
Tap Sizes
6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
627-20
GTIN
00092644537066
UPC
092644537066
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.35 lb;0.16 kg
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Each Tap Size Rethreads to Next Larger Size If Threads Are Stripped.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 62720.
Jump To:

Similar Items

Similar items are close alternatives to 62720, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat