6124 - Terminal Block Screwdriver, 1/8" Cabinet, TB-Din

Klein Tools

  • $12.01 (Each)
  • $12.01 (Each)

  • $48.04 (Per 4)

In-Stock: 1 available locally (Fort Smith, AR) ( change location)
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
6124
Manufacturer
Klein Tools
Manufacturer's Part Number
612-4
Description
Terminal Block Screwdriver, 1/8" Cabinet, TB-Din
Terminal Block Screwdriver, Steel Blade Material, Plastic Handle Material, Black (Handle), 1/8 In Tip Size, Cabinet Tip Style, Chrome Plated, 7-3/4 In Overall Length, Round Shank, 4 In Shank Length, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644322266 / 00092644322266
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.01 (Each)
Standard Packaging
$48.04 (Per 4)
Stock Availability
Fort Smith
1 (Check another store)
Springdale
0
All Stores
180
Resources
Images
 
 
6124 - Small Image
 
6124 - Small Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Large Image
 
6124 - Video
Specifications Sheets
 
 
6124 - Specification Sheet
Other Links
 
 
6124 - Other
 
6124 - Other
Attachments
 
 
6124 - Specification Sheet
360 Images
 
 
6124 - 360 Image
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Black (Handle)
Finish
Chrome Plated
Handle Color
Black
Handle Material
Plastic
Dimensions and Weight
Overall Length
7-3/4 in;196.9 mm
Descriptions
Description
TERMINAL BLOCK SCREWDRIVER, 1/8" CABINET, TB-DIN
Extra Long Description
KLE 612-4 Terminal Block Screwdrive
Features
Klein Tools' Terminal Block Screwdriver is precision-machined for an exact fit. This flat head screwdriver provides 76-Percent higher torque values than the required ASME B107 Standard. Its Cushion-Grip™ handle offers the comfort needed for all-day work.
Long Description
Terminal Block Screwdriver, Steel Blade Material, Plastic Handle Material, Black (Handle), 1/8 in Tip Size, Cabinet Tip Style, Chrome Plated, 7-3/4 in Overall Length, Round Shank, 4 in Shank Length, 0.15 lb
Product Type
Terminal Block Screwdriver
Short Description
Terminal Block Screwdriver, Steel, Black (Handle)
Special Features
Cushion Grip
Additional Information
Media
Yes
Shank Length
4 in;101.6 mm
Shank Type
Round
Standards Met
ASME B107
Tip Size
1/8 in;3.2 mm
Tip Style
Cabinet
Tip Type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
612-4
GTIN
00092644322266
UPC
092644322266
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.15 lb;0.07 kg
Weight per each
0.15
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 180

Location search:

Greater Springdale Area

Location Stock Available
Fort Smith
1 View Store
Siloam Springs
2 View Store

* All prices subject to change.

Begin Live Chat