6056B - Wire Bending Cabinet Tip Screwdriver 6"

Klein Tools

  • $13.88 (Each)
  • $13.88 (Each)

  • $55.52 (Per 4)

In-Stock: 5 available locally (Georgetown, TX) ( change location)
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
6056B
Manufacturer
Klein Tools
Manufacturer's Part Number
605-6B
Description
Wire Bending Cabinet Tip Screwdriver 6"
The 1/4 In Cabinet Tip Wire Bending Screwdriver Features A Heat-Treated Shank For Durability and A Flat Head With A 1/4-Inch Tip. The Chrome Plating Offers Excellent Resistance to Corrosion and Provides A Smooth Feel. The Metal Stud Provides A Convenient Way to Loop, Bend and Connect Solid Wire With The Installation Of Outlets and Switches.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850479 / 00092644850479
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.88 (Each)
Standard Packaging
$55.52 (Per 4)
Stock Availability
Georgetown
5 (Check another store)
Austin RDC
8
All Stores
24
Resources
Images
 
 
6056B - Small Image
 
6056B - Large Image
 
6056B - Large Image
 
6056B - Large Image
 
6056B - Large Image
 
6056B - Large Image
Other Links
 
 
6056B - Other
Attachments
 
 
6056B - Specification Sheet
360 Images
 
 
6056B - 360 Image
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
Steel
Dimensions and Weight
Overall Length
10.344" (26.3 cm)
Descriptions
Description
WIRE BENDING CABINET TIP SCREWDRIVER 6"
Extra Long Description
KLE 605-6B Wire Bending Cab Tip Scr
Features
The 1/4 in Cabinet Tip Wire Bending Screwdriver features a heat-treated shank for durability and a flat head with a 1/4-Inch tip. The chrome plating offers excellent resistance to corrosion and provides a smooth feel. The metal stud provides a convenient way to loop, bend and connect solid wire with the installation of outlets and switches.
Long Description
The 1/4 in Cabinet Tip Wire Bending Screwdriver features a heat-treated shank for durability and a flat head with a 1/4-Inch tip. The chrome plating offers excellent resistance to corrosion and provides a smooth feel. The metal stud provides a convenient way to loop, bend and connect solid wire with the installation of outlets and switches.
Product Type
Wire Bending Cab Tip Screwdriver 6"
Additional Information
Shank Length
6" (15.2 cm)
Shank Type
Round
Tip Size
1/4" (6.4 mm)
Tip Type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
605-6B
GTIN
00092644850479
UPC
092644850479
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Distribution Centers

Location Stock Available
Nacogdoches
1 View Store

A-L

Location Stock Available
Lawton
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 6056B.
Jump To:

Similar Items

Similar items are close alternatives to 6056B, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat