55415814 - Tool Bag, Tradesman Pro Tool Tote, 20 Pockets, 8"

Klein Tools

  • $108.15 (Each)
  • $108.15 (Each)

In-Stock: 4 available locally (Springdale, AR) ( change location)
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
55415814
Manufacturer
Klein Tools
Manufacturer's Part Number
554158-14
Description
Tool Bag, Tradesman Pro Tool Tote, 20 Pockets, 8"
Tote, 1680D Ballistic Weave Handle Material, Black and Orange, 8-3/4 In Overall Length, 8-3/4 In Overall Width, 17 In Overall Depth, 5.0 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554629 / 00092644554629
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.15 (Each)
Stock Availability
Springdale
4 (Check another store)
All Stores
33
Resources
Images
 
 
55415814 - Small Image
 
55415814 - Large Image
 
55415814 - Large Image
 
55415814 - Large Image
 
55415814 - Large Image
 
55415814 - Large Image
 
55415814 - Large Image
 
55415814 - Large Image
 
55415814 - Video
Other Links
 
 
55415814 - Other
 
55415814 - Other
360 Images
 
 
55415814 - 360 Image
Specifications Sheets
 
 
55415814 - Specification Sheet
Attachments
 
 
55415814 - Specification Sheet
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
1680d Ballistic Weave
Material, Color, and Finish
Color
Black and Orange
Handle Material
1680D Ballistic Weave
Dimensions and Weight
Overall Length
8-3/4 in;222.3 mm
Descriptions
Description
TOOL BAG, TRADESMAN PRO TOOL TOTE, 20 POCKETS, 8"
Extra Long Description
KLE 554158-14 Tradesman Pro™ 8" Tot
Features
Keep all of your tools neatly organized in the Klein Tools Tradesman Pro Organizer 8-Inch Tote. It has 20 pockets to store a wide variety of tools, including a large zipper pocket for small parts. A durable molded bottom protects from the elements.
Long Description
Tote, 1680D Ballistic Weave Handle Material, Black and Orange, 8-3/4 in Overall Length, 8-3/4 in Overall Width, 17 in Overall Depth, 5.0 lb
Product Type
Tote
Short Description
Electrician's Tool Belt, 8-3/4 x 8-3/4 x 17 in
Special Features
Tough, durable rubber feet protect from the elements.
Additional Information
Closure Type
Open Top
Media
Yes
Number Of Pockets
20
Overall Depth
17 in;431.8 mm
Overall Height
17" (43.2 cm)
Overall Width
8-3/4 in;222.3 mm
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55415814
GTIN
00092644554629
UPC
092644554629
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
5.0 lb;2.27 kg
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Electricians
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 55415814.
Jump To:

Similar Items

Similar items are close alternatives to 55415814, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat