44142 - Compact Pocket Knife

Klein Tools

  • $32.51 (Each)
  • $32.51 (Each)

  • $195.06 (Per 6)

In-Stock: 1 available locally (Granbury, TX) ( change location)
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
44142
Manufacturer
Klein Tools
Manufacturer's Part Number
44142
Description
Compact Pocket Knife
Compact Pocket Knife, 3-1/2 In Blade Length, 440A Stainless Steel Blade Material, 1 Blade, Black (Handle), Aluminum Handle Material, 3.5 In Handle Length, 6.75 In Overall Length, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644441424 / 00092644441424
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.51 (Each)
Standard Packaging
$195.06 (Per 6)
Stock Availability
Granbury
1 (Check another store)
DFW RDC
9
All Stores
365
Resources
Images
 
 
44142 - Small Image
 
44142 - Large Image
 
44142 - Large Image
 
44142 - Large Image
 
44142 - Large Image
 
44142 - Large Image
 
44142 - Large Image
 
44142 - Video
Other Links
 
 
44142 - Other
 
44142 - Other
Specifications Sheets
 
 
44142 - Specification Sheet
Attachments
 
 
44142 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
440A Stainless Steel
Color
Black (Handle)
Handle Color
Black
Handle Material
Aluminum
Dimensions and Weight
Overall Length
6.75 in;171.5 mm
Descriptions
Description
COMPACT POCKET KNIFE
Extra Long Description
KLE 44142 Compact Pocket Knife
Features
Klein Tools provides a wide range of knives and other cutting tools for professional applications across all trades. Klein Tools pocket knives are trade-tested, valuable for splitting cable and stripping wire on a jobsite, as well as performing everyday tasks such as opening boxes or plastic packaging. The line of pocket knives are durable, with long-lasting, sharp blades, and are made to stand up to whatever the jobsite throws at them. This Klein Pocket Knife has a stainless steel blade for strength and a
Long Description
Compact Pocket Knife, 3-1/2 in Blade Length, 440A Stainless Steel Blade Material, 1 Blade, Black (Handle), Aluminum Handle Material, 3.5 in Handle Length, 6.75 in Overall Length, 0.14 lb
Product Type
Compact Pocket Knife
Short Description
Compact Pocket Knife, Stainless Steel
Additional Information
Blade Length
3-1/2 in;89 mm
Blade Type
Drop Point
Handle Length
3.5 in
Media
Yes
Number Of Blades
1
Overall Width
0.5 (1.3 cm)Weight0.80 oz (22.7 g) AD6.027720201103C092644441905000926444419054420027111503Brand NameKlein ToolsBlade Length1.75 (4.5 cm)
Package Quantity
6 CT
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44142
GTIN
00092644441424
UPC
092644441424
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.14 lb
Weight per each
0.009
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 365

Location search:

* All prices subject to change.

Begin Live Chat