44001 - Lockback Knife 2-1/2" Drop Point Blade

Klein Tools

  • $60.87 (Each)
  • $60.87 (Each)

  • $365.22 (Per 6)

In-Stock: 1 available locally (Dumas, TX) ( change location)
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
44001
Manufacturer
Klein Tools
Manufacturer's Part Number
44001
Description
Lockback Knife 2-1/2" Drop Point Blade
Lightweight Knife, Stainless Steel, 2-1/2 In Blade Length, Aus 8 Stainless Steel Blade Material, 1 Blade, Silver (Handle), Anodized Aluminum Handle Material, 6-1/8 In Overall Length, 2.5 Oz
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111504 - Pocket knives
UPC/GTIN
092644440014 / 00092644440014
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.87 (Each)
Standard Packaging
$365.22 (Per 6)
Stock Availability
Dumas
1 (Check another store)
Amarillo
2
All Stores
61
Resources
Images
 
 
44001 - Small Image
 
44001 - Large Image
 
44001 - Large Image
 
44001 - Large Image
Specifications Sheets
 
 
44001 - Specification Sheet
Other Links
 
 
44001 - Other
Attachments
 
 
44001 - Specification Sheet
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
Stainless Steel
Material, Color, and Finish
Blade Material
AUS 8 Stainless Steel
Color
Silver (Handle)
Handle Color
Silver
Handle Material
Anodized Aluminum
Dimensions and Weight
Overall Length
6-1/8 in;155.6 mm
Descriptions
Description
LOCKBACK KNIFE 2-1/2" DROP POINT BLADE
Extra Long Description
KLE 44001 Lightweight Knife 2-1/2"
Features
The Klein Tools Light Lock-Back Knife features a hardened-steel locking blade that stores in the handle when not in use. The knife features a slim design that is comfortable to use. A thumb stud allows the knife to be opened with 1-hand if necessary.
Long Description
Lightweight Knife, Stainless Steel, 2-1/2 in Blade Length, AUS 8 Stainless Steel Blade Material, 1 Blade, Silver (Handle), Anodized Aluminum Handle Material, 6-1/8 in Overall Length, 2.5 oz
Product Type
Lightweight Knife
Short Description
Lightweight Knife, Stainless Steel
Special Features
Compact and Lightweight
Additional Information
Blade Length
2-1/2 in;63.5 mm
Blade Type
Drop Point
Handle Type
Slim
Package Quantity
6 CT
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
44001
GTIN
00092644440014
UPC
092644440014
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
2.5 oz;71 g
Weight per each
0.156
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44001.
Jump To:

Similar Items

Similar items are close alternatives to 44001, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat