32751 - Adjustable Screwdriver, #2 Phillips, 1/4" Slotted

Klein Tools

  • $28.42 (Each)
  • $28.42 (Each)

  • $85.26 (Per 3)

In-Stock: 1 available locally (Rogers, AR) ( change location)
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
32751
Manufacturer
Klein Tools
Manufacturer's Part Number
32751
Description
Adjustable Screwdriver, #2 Phillips, 1/4" Slotted
Adjustable Screwdriver, 4 to 8 In Blade Length, Rubber Handle Material, Black (Handle), #2;1/4 In Tip Size, Phillips/Slotted Tip Style, 13.375 In Overall Length, 4 to 8 In Shank Length, 0.70 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644327513 / 00092644327513
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.42 (Each)
Standard Packaging
$85.26 (Per 3)
Stock Availability
Rogers
1 (Check another store)
Springdale
5
All Stores
51
Resources
Images
 
 
32751 - Small Image
 
32751 - Large Image
 
32751 - Large Image
 
32751 - Large Image
 
32751 - Large Image
 
32751 - Video
Other Links
 
 
32751 - Other
 
32751 - Other
 
32751 - Other
 
32751 - Other
 
32751 - Other
 
32751 - Other
Attachments
 
 
32751 - Specification Sheet
360 Images
 
 
32751 - 360 Image
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
Black (Handle)
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
13.375 in;339.7 mm
Descriptions
Description
ADJUSTABLE SCREWDRIVER, #2 PHILLIPS, 1/4" SLOTTED
Extra Long Description
KLE 32751 Adj. Screwdriver, #2 Ph,
Features
The Adjustable Length screwdriver features a shaft that adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. The shaft is removable and reversible with a different tip on each end. Carry fewer tools with this versatile multi-length, multi-bit driver.
Long Description
Adjustable Screwdriver, 4 to 8 in Blade Length, Rubber Handle Material, Black (Handle), #2;1/4 in Tip Size, Phillips/Slotted Tip Style, 13.375 in Overall Length, 4 to 8 in Shank Length, 0.70 lb
Product Type
Adjustable Screwdriver
Short Description
Adjustable Screwdriver, Rubber, Black (Handle)
Additional Information
Blade Length
4 to 8 in
Made In USA
yes
Media
Yes
Shank Length
4 to 8 in;101.6 to 203.2 mm
Tip Size
#2;1/4 in
Tip Style
Phillips;Slotted
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32751
GTIN
00092644327513
UPC
092644327513
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Adjustable-Length Screwdriver
Packaging
Weight
0.70 lb;0.32 kg
Weight per each
0.7
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat