32288 - 8-In-1 Insulated Interchangeable Screwdriver Set

Klein Tools

  • $55.54 (Each)
  • $55.54 (Each)

  • $166.62 (Per 3)

In-Stock: 2 available locally (Greenville - SC, SC) ( change location)
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
32288
Manufacturer
Klein Tools
Manufacturer's Part Number
32288
Description
8-In-1 Insulated Interchangeable Screwdriver Set
Klein Tools' Interchangeable Insulated Screwdriver Set Includes An Insulated Handle and 5 Interchangeable Insulated Blades For Quick Changes On The Job. The Auto-Eject Mechanism Works With Just A Twist, Allowing You to Change or Flip Blades Simply and Easily. A Bright Orange Coating Of Insulation Protects From Electrical Shock, As Well As Being Flame and Impact Resistant. Klein Insulated Tools Exceed The Astm F1505 Standards For Insulated Tools, and Are Clearly Marked With The Official 1000-Volt Rating Sym
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644322884 / 00092644322884
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.54 (Each)
Standard Packaging
$166.62 (Per 3)
Stock Availability
Greenville - SC
2 (Check another store)
Charlotte
2
All Stores
170
Resources
Images
 
 
32288 - Small Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Large Image
 
32288 - Video
Other Links
 
 
32288 - Other
 
32288 - Other
 
32288 - Other
 
32288 - Other
 
32288 - Other
Attachments
 
 
32288 - Specification Sheet
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
Induction Hardened Steel
Material, Color, and Finish
Color Code
—
Handle Color
Black/Orange
Handle Material
Rubber, High-Dielectric Plastic
Dimensions and Weight
Overall Length
8.25" (21.0 cm)
Descriptions
Description
8-IN-1 INSULATED INTERCHANGEABLE SCREWDRIVER SET
Extra Long Description
KLE 32288 Insul Changeable Drivers
Features
Klein Tools' Interchangeable Insulated Screwdriver Set includes an insulated handle and 5 interchangeable insulated blades for quick changes on the job. The auto-eject mechanism works with just a twist, allowing you to change or flip blades simply and easily. A bright orange coating of insulation protects from electrical shock, as well as being flame and impact resistant. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating sym
Long Description
Klein Tools' Interchangeable Insulated Screwdriver Set includes an insulated handle and 5 interchangeable insulated blades for quick changes on the job. The auto-eject mechanism works with just a twist, allowing you to change or flip blades simply and easily. A bright orange coating of insulation protects from electrical shock, as well as being flame and impact resistant. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating sym
Product Type
Insul Changeable Drivers W/ Pouch
Special Features
Cushion-grip Handle
Additional Information
Handle Length
4.7" (11.9 cm)
Included
Pouch, Handle, #2PH Single-End Blade, 1/4"SL (6 mm) Single-End Blade, #1SQ / #2SQ Double-End Blade, #1PH / 3/16"SL (5 mm) Double-End Blade, and #2PH / 1/4"SL (6 mm) Double-End Blade
Number Of Pieces
7
Overall Height
1.75" (4.4 cm)
Overall Width
4.25" (10.8 cm)
Shank Length
3.5;5.75
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
32288
GTIN
00092644322884
UPC
092644322884
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Insulated, Interchangeable Blade
Packaging
Weight
14.7 oz (417 g)
Weight per each
0.95
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Work Near Energized Sources
Configuration
Set with Case
Standard
Meets or Exceeds ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 170

Location search:

Greater Charlotte Area

Location Stock Available
Charlotte
2 View Store
Greenville - SC
2 View Store

* All prices subject to change.

Begin Live Chat