31856 - 1-1/8" Carbide Hole Cutter

Klein Tools

  • $54.98 (Each)
  • $54.98 (Each)

In-Stock: 2 available locally (Lawton, OK) ( change location)
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
31856
Manufacturer
Klein Tools
Manufacturer's Part Number
31856
Description
1-1/8" Carbide Hole Cutter
Hole Cutter, Carbide Material, 6.4 Oz
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241638 - Carbide tipped hole cutter
UPC/GTIN
092644318566 / 00092644318566
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.98 (Each)
Stock Availability
Lawton
2 (Check another store)
Oklahoma City
1
All Stores
33
Resources
Images
 
 
31856 - Small Image
 
31856 - Large Image
 
31856 - Large Image
 
31856 - Large Image
 
31856 - Large Image
 
31856 - Large Image
 
31856 - Large Image
 
31856 - Video
Other Links
 
 
31856 - Other
 
31856 - Other
 
31856 - Other
Attachments
 
 
31856 - Specification Sheet
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
Carbide
Descriptions
Description
1-1/8" CARBIDE HOLE CUTTER
Extra Long Description
KLE 31856 1-1/8" Carbide Hole Cutte
Features
This carbide hole cutter cuts quick, precise holes in a variety of materials. Integrated flange prevents the operator from drilling beyond the sheet metal. Split point pilot drill bit prevents bit walking.
Long Description
Hole Cutter, Carbide Material, 6.4 oz
Product Type
Hole Cutter
Short Description
7/8" Hole Cutter, Carbide, Cuts Quick, Iron, Copper and Brass Sheet up to 3/16 in Thickness Application
Additional Information
Hole Diameter
1-1/8" (2.9 cm)
Media
Yes
Package Quantity
1 ct
Shank Size
3/8
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
31856
GTIN
00092644318566
UPC
092644318566
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
6.4 oz;181 g
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Cuts Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16 in (5 mm) Thick
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31856.
Jump To:

Similar Items

Similar items are close alternatives to 31856, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat