21051 - Large Cable Stripper (2/0-250 MCM)

Klein Tools

  • $104.66 (Each)
  • $104.66 (Each)

  • $313.98 (Per 3)

In-Stock: 1 available locally (Greensboro, NC) ( change location)
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
21051
Manufacturer
Klein Tools
Manufacturer's Part Number
21051
Description
Large Cable Stripper (2/0-250 MCM)
Klein'S Large Cable Stripper Safely Removes The Insulation On MTW, THHN and THWN-2 Cable Without Nicking The Wire. Simply Insert The Cable and Twist For Precise, Clean Cuts. The Clover Design Features Four Different Sizes From 250 MCM - 2/0 In One Tool. Put Down The Utility Knife For A Safer, Easier and More Precise Cutting Tool.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644741517 / 00092644741517
Weight per unit
1.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.66 (Each)
Standard Packaging
$313.98 (Per 3)
Stock Availability
Greensboro
1 (Check another store)
All Stores
48
Resources
Images
 
 
21051 - Small Image
 
21051 - Large Image
 
21051 - Large Image
 
21051 - Large Image
 
21051 - Large Image
 
21051 - Large Image
 
21051 - Large Image
 
21051 - Large Image
 
21051 - Video
Other Links
 
 
21051 - Other
 
21051 - Other
360 Images
 
 
21051 - 360 Image
Attachments
 
 
21051 - Specification Sheet
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
Aluminum
Material, Color, and Finish
Handle Color
—
Dimensions and Weight
Overall Length
4.656
Descriptions
Description
LARGE CABLE STRIPPER (2/0-250 MCM)
Extra Long Description
KLE 21051 Large Cable Stripper (2/0
Features
Klein's Large Cable Stripper safely removes the insulation on MTW, THHN and THWN-2 cable without nicking the wire. Simply insert the cable and twist for precise, clean cuts. The clover design features four different sizes from 250 MCM - 2/0 in one tool. Put down the utility knife for a safer, easier and more precise cutting tool.
Long Description
Klein's Large Cable Stripper safely removes the insulation on MTW, THHN and THWN-2 cable without nicking the wire. Simply insert the cable and twist for precise, clean cuts. The clover design features four different sizes from 250 MCM - 2/0 in one tool. Put down the utility knife for a safer, easier and more precise cutting tool.
Product Type
Large Cable Stripper (2/0-250 MCM)
Special Features
Clover Design Features Four Different Sizes in One Tool
Additional Information
Cable Type
MTW/THHN/THWN-2
Media
Yes
Overall Height
1.75" (4.5 cm)
Overall Width
4.656" (11.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
21051
GTIN
00092644741517
UPC
092644741517
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Large Cable
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
1.325
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Stripping
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 21051.
Jump To:

Similar Items

Similar items are close alternatives to 21051, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat