21007 - Electrician'S Scissors, Nickel Plated

Klein Tools

  • $23.19 (Each)
  • $23.19 (Each)

  • $139.14 (Per 6)

In-Stock: 3 available locally (Athens, TX) ( change location)
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
21007
Manufacturer
Klein Tools
Manufacturer's Part Number
2100-7
Description
Electrician'S Scissors, Nickel Plated
Electrician'S Scissor, Strong;Tough Tempered Steel Blade Material, #19 to #23 Awg Cutting Capacity, Strong, Tough, Tempered Steel Handle Material, 5-1/4 In Overall Length, 3.2 Oz
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111535 - Wire scissors
UPC/GTIN
092644764028 / 00092644764028
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.19 (Each)
Standard Packaging
$139.14 (Per 6)
Stock Availability
Athens
3 (Check another store)
Tyler
4
All Stores
52
Resources
Images
 
 
21007 - Small Image
 
21007 - Large Image
 
21007 - Large Image
 
21007 - Large Image
 
21007 - Large Image
 
21007 - Large Image
 
21007 - Large Image
 
21007 - Large Image
 
21007 - Large Image
Other Links
 
 
21007 - Other
 
21007 - Other
 
21007 - Other
Specifications Sheets
 
 
21007 - Specification Sheet
Attachments
 
 
21007 - Specification Sheet
360 Images
 
 
21007 - 360 Image
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
Steel
Material, Color, and Finish
Blade Material
Strong;Tough Tempered Steel
Handle Color
Silver
Handle Material
Strong, Tough, Tempered Steel
Dimensions and Weight
Overall Length
5-1/4 in;133.4 mm
Descriptions
Description
ELECTRICIAN'S SCISSORS, NICKEL PLATED
Extra Long Description
KLE 2100-7 Electrician's Scissors,
Features
These Klein Tools Electrician's Scissors with stripping notches are made for telecom and electrical applications. They cut wire, cable and cordage including electrical communication 19 AWG and 23 AWG wire. The upper blade features wire stripping notches. The serrated lower blade allows for non-slip cutting action.
Long Description
Electrician's Scissor, Strong;Tough Tempered Steel Blade Material, #19 to #23 AWG Cutting Capacity, Strong, Tough, Tempered Steel Handle Material, 5-1/4 in Overall Length, 3.2 oz
Product Type
Electrician's Scissor
Short Description
Electrician's Scissor, 5-1/4 in, Tough Tempered Steel
Special Features
Scraper, File, Stripping Notches, Serrated Blades
Additional Information
Cutting Capacity
#19 to #23 AWG
Cutting Length
1.875" (4.8 cm)
Made In USA
yes
Package Quantity
1 CT;6 Pk
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
2100-7
GTIN
00092644764028
UPC
092644764028
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz;91 g
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed for Telecom and Electrical and Heavy-Duty Use
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 21007.
Jump To:

Similar Items

Similar items are close alternatives to 21007, though they may not be 100% alike.

Cross Referenced

These items are similar to 21007 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
100-009 Eclipse n/a
100CS Klein Tools 00092644761256
2100-7 Klein Tools 00092644764028
26001 Klein Tools 00092644763014
G100CS Klein Tools 00092644760624
ES001 Southwire 00032886908712

* All prices subject to change.

Begin Live Chat