IC21 - 6" Shallow Ic Rated Reces

Juno

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

In-Stock: 12 available locally (Texarkana, TX) ( change location)
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
IC21
Manufacturer
Juno
Manufacturer's Part Number
IC21
Description
6" Shallow Ic Rated Reces
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 16.67 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700230 / 00661209700230
Weight per unit
16.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Texarkana
12 (Check another store)
All Stores
35
Resources
Images
 
 
IC21 - Small Image
 
IC21 - Large Image
 
IC21 - Large Image
Other Links
 
 
IC21 - Other
 
IC21 - Other
Attachments
 
 
IC21 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Shape
Round
Wattage
75 W
Material, Color, and Finish
Finish
Galvanized
Fixture Material
steel
Housing Material
Aluminum
Dimensions and Weight
Height
5.75
Length
13.125
Width
13.5
Descriptions
Construction
New Construction
Description
6" SHALLOW IC RATED RECES
Extra Long Description
LITH IC21 6IN Incandescent Shallow
Features
The shallow housing is ideal for applications where vertical installation space is limited. Its IC rating allows it to be completely covered with insulation, and its energy-efficient Air-Loc(R) installation stops infiltration and exfiltration of air, reducing heating and cooling costs.
Long Description
Incandescent Airtight Housing, Round, 75 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 16.67 lb
Product Type
Incandescent Airtight Housing
Short Description
6" Incandescent Airtight Housing, 75W, 120V, Aluminum
Additional Information
Maximum Operating Temperature
25
Package Quantity
1 CT;12 PK
Power Source
Hardwired
Standards Met
UL Listed;CSA Certified
Warranty
1
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
T37D
Sub Brand
Juno(R)
GTIN
00661209700230
UPC
661209700230
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Trade Size
Aperture Size
6 in
Packaging
Weight
16.67 lb
Weight per each
16.67
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Recessed Residential;Damp Location;Wet Location W/Appr Trims
Environmental Conditions
Indoor
Mounting
Recessed
Standard
CSA,UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
12 View Store

Distribution Centers

Location Stock Available
West Wichita
6 View Store

A-L

Location Stock Available
Granbury
12 View Store

M-Z

Location Stock Available
Russellville
1 View Store
Searcy
4 View Store
These alternate items can be purchased instead of IC21.
Jump To:

Similar Items

Similar items are close alternatives to IC21, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat