WT61 - Wiretwist Wire Connector, WT6 Red, 100/Box

Buchanan

  • $21.96 (Per 100)
  • $0.22 (Each)

  • $21.96 (Per 100)

  • $219.60 (Per 1,000)

In-Stock: 2,200 available locally (West Monroe, LA) ( change location)
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
WT61
Manufacturer
Buchanan
Manufacturer's Part Number
WT6-1
Description
Wiretwist Wire Connector, WT6 Red, 100/Box
Wire Twist Connector, (2) #14 Awg Conductor Size, (4) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789610085 / 0781789610085 / 00781789610085
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.22 (Each)
Carton
$21.96 (Per 100)
Standard Packaging
$219.60 (Per 1,000)
Stock Availability
West Monroe
2,200 (Check another store)
All Stores
62,400
Resources
Images
 
 
WT61 - Small Image
 
WT61 - Large Image
 
WT61 - Large Image
Other Links
 
 
WT61 - Other
Brochures
 
 
WT61 - Brochure
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
Flame-retardant Polypropelene
Voltage Rating
600
Material, Color, and Finish
Color
Red
Insulation Color
Red
Descriptions
Description
WIRETWIST WIRE CONNECTOR, WT6 RED, 100/BOX
Extra Long Description
IDEAL WT6-1 WIRE-TWIST CONN.,RED,BO
Features
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing
Long Description
Wire Twist Connector, (2) #14 AWG Conductor Size, (4) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 600 V ac, 0.01 lb
Product Type
Wire Twist Connector
Short Description
Wire Twist Connector, Red, 18 - 8 AWG, 100 per box
Special Features
Five Color-Coded Models Cover Common Construction Wire Ranges
Additional Information
Made In USA
yes
Maximum Conductor Size
(4) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Minimum Conductor Size
(2) #14 AWG
Package Quantity
100 BX
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT6-1
Sub Brand
WireTwist(TM)
GTIN
00781789610085
UPC
781789610085
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
100
Packaging
Weight
0.01 lb
Weight per each
0.6
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WT61.
Jump To:

Similar Items

Similar items are close alternatives to WT61, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat