WT52SK - Wingtwist Wire Connector, WT52 Red, 25000/Barrel

Buchanan

  • $0.10 (Each)
  • $0.10 (Each)

  • $95.35 (Per 1,000)

  • $2,383.75 (Per 25,000)

In-Stock: 25,000 available locally (Baytown, TX) ( change location)
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
WT52SK
Manufacturer
Buchanan
Manufacturer's Part Number
WT52-SK
Description
Wingtwist Wire Connector, WT52 Red, 25000/Barrel
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789967639 / 0781789967639 / 00781789967639
Weight per unit
243.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.10 (Each)
Carton
$2,383.75 (Per 25,000)
Stock Availability
Baytown
25,000 (Check another store)
Deer Park
225,000
All Stores
350,000
Resources
Images
 
 
WT52SK - Small Image
 
WT52SK - Large Image
Brochures
 
 
WT52SK - Brochure
Other Links
 
 
WT52SK - Other
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
Flame-retardant Polypropelene
Voltage Rating
600
Material, Color, and Finish
Color
Red
Descriptions
Description
WINGTWIST WIRE CONNECTOR, WT52 RED, 25000/BARREL
Extra Long Description
IDEAL WT52-SK WINGTWIST WT52 RED, 2
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 18 - 10 AWG, 2/12 AWG Min, 5/12 AWG MAX, Number Of Conductors: 2 to 6, Material: Flame-retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT52
Product Type
Wingtwist WT52 Red, 25K BRL
Special Features
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT52;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT52-SK
GTIN
00781789967639
UPC
781789967639
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
243.5
Carton
25000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 350,000

Location search:

Greater Deer Park Area

Location Stock Available
Baytown
25,000 View Store
Deer Park
225,000 View Store

Distribution Centers

Location Stock Available
Houston RDC
50,000 View Store
Odessa
50,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WT52SK.
Jump To:

Similar Items

Similar items are close alternatives to WT52SK, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat