WT31 - Wiretwist Wire Connector, WT3 Orange, 100/Box

Buchanan

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

In-Stock: 1,700 available locally (Tyler, TX) ( change location)
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
WT31
Manufacturer
Buchanan
Manufacturer's Part Number
WT3-1
Description
Wiretwist Wire Connector, WT3 Orange, 100/Box
Wire Twist Connector, (2) #18 Awg Conductor Size, (2) #14 Awg Conductor Size, Orange Insulation Color, +221 °F Operating Temperature, 3 to 5 Conductors, 600 V Ac
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789610047 / 0781789610047 / 00781789610047
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Stock Availability
Tyler
1,700 (Check another store)
All Stores
65,800
Resources
Images
 
 
WT31 - Small Image
 
WT31 - Large Image
 
WT31 - Large Image
Brochures
 
 
WT31 - Brochure
Other Links
 
 
WT31 - Other
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
Flame-retardant Polypropelene
Voltage Rating
600
Material, Color, and Finish
Color
Orange
Insulation Color
Orange
Descriptions
Description
WIRETWIST WIRE CONNECTOR, WT3 ORANGE, 100/BOX
Extra Long Description
IDEAL WT3-1 WIRE-TWIST CONN.,ORANGE
Features
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing
Long Description
Wire Twist Connector, (2) #18 AWG Conductor Size, (2) #14 AWG Conductor Size, Orange Insulation Color, +221 °F Operating Temperature, 3 to 5 Conductors, 600 V ac
Product Type
Wire Twist Connector
Short Description
Wire Twist Connector, Orange, 22 - 14 AWG, 100 per box
Special Features
Five Color-Coded Models Cover Common Construction Wire Ranges
Additional Information
Made In USA
yes
Maximum Conductor Size
(2) #14 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Minimum Conductor Size
(2) #18 AWG
Package Quantity
100 BX
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT3-1
Sub Brand
WireTwist(TM)
GTIN
00781789610047
UPC
781789610047
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
100
Packaging
Weight per each
0.26
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65,800

Location search:
These alternate items can be purchased instead of WT31.
Jump To:

Similar Items

Similar items are close alternatives to WT31, though they may not be 100% alike.

Cross Referenced

These items are similar to WT31 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
434117 3M Electrical Products n/a
H-31 3M Electrical Products n/a
33-3 Eaton Wiring Devices n/a
10-003 Gardner Bender 00032076100032
GB-3 Gardner Bender n/a
30-073 Ideal Industries 00783250300730
30-WT3C Ideal Industries n/a
WT3-1 Ideal Industries 00781789610047
19160-0041 Molex n/a
23073 Morris 00601986230735
WC-O-C NSi Industries 00662381361516
PNOK-C Penn-Union n/a
10-103 Thomas & Betts n/a
10-153 Thomas & Betts n/a
330-P Thomas & Betts 00067396008690

* All prices subject to change.

Begin Live Chat