WT21 - Wiretwist Wire Connector, WT2 Blue, 100/Box

Buchanan

  • $15.86 (Per 100)
  • $0.16 (Each)

  • $15.86 (Per 100)

  • $158.60 (Per 1,000)

In-Stock: 1,000 available locally (Doraville, GA) ( change location)
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
WT21
Manufacturer
Buchanan
Manufacturer's Part Number
WT2-1
Description
Wiretwist Wire Connector, WT2 Blue, 100/Box
Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789610023 / 0781789610023 / 00781789610023
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$15.86 (Per 100)
Standard Packaging
$158.60 (Per 1,000)
Stock Availability
Doraville
1,000 (Check another store)
Atlanta
2,500
All Stores
122,300
Resources
Images
 
 
WT21 - Small Image
 
WT21 - Large Image
 
WT21 - Large Image
Brochures
 
 
WT21 - Brochure
Other Links
 
 
WT21 - Other
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
Flame-retardant Polypropelene
Voltage Rating
300
Material, Color, and Finish
Color
Blue
Insulation Color
Blue
Descriptions
Description
WIRETWIST WIRE CONNECTOR, WT2 BLUE, 100/BOX
Extra Long Description
IDEAL WT2-1 WIRE-TWIST CONN.,BLUE,B
Features
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing
Long Description
Wire Twist Connector, (3) #20 AWG Conductor Size, (3) #16 AWG Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.2 lb
Product Type
Wire Twist Connector
Short Description
Wire Twist Connector, Blue, 22 - 14 AWG, 500 per bag
Special Features
Five Color-Coded Models Cover Common Construction Wire Ranges
Additional Information
Made In USA
yes
Maximum Conductor Size
(3) #16 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
300 V
Minimum Conductor Size
(3) #20 AWG
Package Quantity
100 BX
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT2-1
Sub Brand
WireTwist(TM)
GTIN
00781789610023
UPC
781789610023
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
100
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 122,300

Location search:
These alternate items can be purchased instead of WT21.
Jump To:

Similar Items

Similar items are close alternatives to WT21, though they may not be 100% alike.

Cross Referenced

These items are similar to WT21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
43122 3M Electrical Products n/a
H-30 3M Electrical Products n/a
10-002 Gardner Bender 00032076100025
GB-2 Gardner Bender n/a
30-072 Ideal Industries 00783250300723
30-WT2C Ideal Industries n/a
WT2-1 Ideal Industries 00781789610023
19160-0040 Molex n/a
23072 Morris 00601986230728
WC-B-C NSi Industries 00662381361455
PNBK-C Penn-Union n/a
10-102 Thomas & Betts n/a
10-122 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat