BCS25 - Carbon Steel Staple, 9/16" X 1-1/4", 500/Box

Buchanan

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 500)

  • $0.00 (Per 1,000)

  • $0.00 (Per 5,000)

In-Stock: 81,000 available at other locations ( find a store with stock)
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
BCS25
Manufacturer
Buchanan
Manufacturer's Part Number
BCS2-5
Description
Carbon Steel Staple, 9/16" X 1-1/4", 500/Box
Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Material: Carbon Steel
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455549 / 0781789455549 / 00781789455549
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
81,000
Resources
Images
 
 
BCS25 - Small Image
 
BCS25 - Large Image
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
Carbon Steel
Descriptions
Description
CARBON STEEL STAPLE, 9/16" X 1-1/4", 500/BOX
Extra Long Description
IDEAL BCS2-5 9 16 IN STAPLES, 500 B
Features
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion
Long Description
IDEAL, Cable Staple, Staple Size: 9/16 X 1-1/4 IN, Cable Type: ROMEX , Non-Metallic And Underground Feeder Cable, Material: Carbon Steel
Product Type
9 16 In Staples, 500 Box
Special Features
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion
Additional Information
Cable Type
ROMEX® , Non-Metallic And Underground Feeder Cable
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
BCS2-5
GTIN
00781789455549
UPC
781789455549
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
500
Packaging
Weight per each
3.4
Carton
500
Package
5000
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BCS25.
Jump To:

Similar Items

Similar items are close alternatives to BCS25, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat