Nacogdoches |
0 |
23 |
All Stores |
|
|
|
Vendor |
Buchanan |
Buchanan |
Catalog Number |
BCS25 |
BCS2JR |
Manufacturer Number |
BCS2-5 |
BCS2-JR |
Category |
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Screws, Bolts, Staples, Wraps, -
Nails, Staples, Rivets
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121705 - Cable clamp and staple
|
39121705 - Cable clamp and staple
|
UPC/EAN/GTIN |
00781789455549 |
00781789455730 |
Weight per package |
3.4 (lbs/each) |
2.706 (lbs/each) |
Description |
BCS25 Carbon Steel Staple, 9/16" X 1-1/4", 500/Box
Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Material: Carbon Steel
|
BCS2JR Carbon Steel Staple, 9/16" X 1-1/4", 400/Jar
Staple, 9/16 X 1-1/4 In Size, Carbon Steel, 9/16 In Length, Sharp Point Style, 2.71 LB
|
|
Minimum Order QTY |
500 Units |
1 Unit |
Unit/Foot |
$0.04 (Each) |
$18.85 (Each) |
Carton/Reel |
$21.66 (500 Each) |
$18.85 (1 Each) |
Standard Packaging/Reel |
$216.65 (5000 Each) |
$113.10 (6 Each) |
|
Material |
Carbon Steel |
Carbon Steel |
|
Length |
- |
9/16 in |
Size |
- |
9/16 x 1-1/4 in |
|
Description |
CARBON STEEL STAPLE, 9/16" X 1-1/4", 500/BOX |
CARBON STEEL STAPLE, 9/16" X 1-1/4", 400/JAR |
extra long description |
IDEAL BCS2-5 9 16 IN STAPLES, 500 B |
IDEAL BCS2-JR 400 PC, 9 16 STAPLES |
Features |
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion |
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion |
Long Description |
IDEAL, Cable Staple, Staple Size: 9/16 X 1-1/4 IN, Cable Type: ROMEX , Non-Metallic And Underground Feeder Cable, Material: Carbon Steel |
Staple, 9/16 x 1-1/4 in Size, Carbon Steel, 9/16 in Length, Sharp Point Style, 2.71 lb |
Product Type |
9 16 In Staples, 500 Box |
Staple |
Short Description |
- |
Staple, 9/16 x 1-1/4 in, Carbon Steel, 400 JR |
Special Features |
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion |
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion |
|
Cable Type |
ROMEX® , Non-Metallic And Underground Feeder Cable |
ROMEX® , Non-Metallic And Underground Feeder Cable |
package quantity |
- |
400 JR |
Point Style |
- |
Sharp |
Standards Met |
- |
RoHS Compliant |
|
|
Brand |
Ideal |
Buchanan |
Manufacturers Part Number |
BCS2-5 |
BCS2-JR |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |