B1B - B-Cap Wire Connector, Model B1 Yellow, 500/Bag

Buchanan

  • $53.43 (Per 500)
  • $0.11 (Each)

  • $53.43 (Per 500)

  • $106.86 (Per 1,000)

  • $534.30 (Per 5,000)

In-Stock: 500 available locally (El Dorado, AR) ( change location)
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
B1B
Manufacturer
Buchanan
Manufacturer's Part Number
B1-B
Description
B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789451923 / 0781789451923 / 00781789451923
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.11 (Each)
Carton
$53.43 (Per 500)
Standard Packaging
$534.30 (Per 5,000)
Stock Availability
El Dorado
500 (Check another store)
West Monroe
0
All Stores
27,500
Resources
Images
 
 
B1B - Small Image
 
B1B - Large Image
 
B1B - Large Image
Brochures
 
 
B1B - Brochure
Other Links
 
 
B1B - Other
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
Flame-retardant Polypropelene
Number Of Conductors
2 to 6
Voltage Rating
600
Material, Color, and Finish
Color
Yellow
Insulation Color
Yellow
Descriptions
Description
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG
Extra Long Description
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG
Features
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Long Description
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb
Product Type
Wire Connector
Short Description
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag
Special Features
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Additional Information
Made In USA
yes
Maximum Conductor Size
(3) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Minimum Conductor Size
(2) #20 AWG
Package Quantity
500 BG
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
B1-B
Sub Brand
B-Cap(R)
GTIN
00781789451923
UPC
781789451923
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Minimum Qty
500
Status
Inactive
Packaging
Weight
0.0034 lb
Weight per cap
0.003
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B1B.
Jump To:

Similar Items

Similar items are close alternatives to B1B, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat