85068 - TLC RG-6 F Tool-Less Compression Connector, 10/CD

Ideal

  • $10.23 (Per 10)
  • $1.02 (Each)

  • $10.23 (Per 10)

  • $102.34 (Per 100)

In-Stock: 20 available locally (Mesa, AZ) ( change location)
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
85068
Manufacturer
Ideal
Manufacturer's Part Number
85-068
Description
TLC RG-6 F Tool-Less Compression Connector, 10/CD
Tool-Less Compression Connector, Type F Connection, RG 6 Coax Cable, Gray, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250850686 / 0783250850686 / 00783250850686
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$1.02 (Each)
Carton
$10.23 (Per 10)
Stock Availability
Mesa
20 (Check another store)
Phoenix
0
All Stores
270
Resources
Specifications Sheets
 
 
85068 - Specification Sheet
Images
 
 
85068 - Small Image
 
85068 - Large Image
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
Gray
Descriptions
Description
TLC RG-6 F TOOL-LESS COMPRESSION CONNECTOR, 10/CD
Extra Long Description
IDEAL 85-068 RG6 F TOOL-LESS CMPRCO
Features
Connector Model: 6FTLCTool-Less Compression connectorAccepts RG-6 coax cablesCenter conductor range: AllDielectric diameter range: .175” - .183”Outer jacket diameter range: .254” - .278”Recommended cable prep/stripping tools: 45-605 PrepPRORecommended compression tools: Not requiredConnector color: GrayThe new TLC (Tool-Less Compression) RG-6 F compression connector is our simplest, fastest, and lowest total cost solution for installing compression connectors. Designed to save the installer time, labor, an
Long Description
Tool-Less Compression Connector, Type F Connection, RG 6 Coax Cable, Gray, 0.01 lb/EA
Product Type
Tool-Less Compression Connector
Short Description
Tool-Less Compression Connector, Type F, RG 6 Coax
Special Features
No Compression Tool Required - Just Prep The Cable and Attach the Connector. Saves Time, Labor, And Cost - Simple and Fast Installation
Additional Information
Cable Type
RG 6 Coax
Connection Type
Type F
For Use With
Standard 1/4 x 1/4 in Cable Preparation
Package Quantity
50 PK;10 CT
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85-068
GTIN
00783250850686
UPC
783250850686
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Tool-Less Compression Connector - RG6
Availability
Minimum Qty
10
Packaging
Weight
0.01 lb/EA
Weight per each
0.06
Carton
10
Uses, Certifications, and Standards
Application
360 Degree Cable Compression Point;>40lbs Retention. 5MHz to 3GHz Applications Including CatV and Satellite TV. For RG6 Coax Cables, Recommended for Indoor Use Only. Standard 1/4" x 1/4" Cable Preparation
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 270

Location search:

Greater Phoenix Area

Location Stock Available
Mesa
20 View Store

Distribution Centers

Location Stock Available
Austin RDC
70 View Store
DFW RDC
160 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of 85068.
Jump To:

Similar Items

Similar items are close alternatives to 85068, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat