61521 - 3-Phase/Motor Rotation Tester

Ideal

  • $234.35 (Each)
  • $234.35 (Each)

In-Stock: 1 available locally (Sulphur, LA) ( change location)
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
61521
Manufacturer
Ideal
Manufacturer's Part Number
61-521
Description
3-Phase/Motor Rotation Tester
3-Phase/Motor Rotation Tester, Voltage Rating: 100 - 600 Vac (10 - 400 HZ) Nominal For Phase Presence Indication, Amperage Rating: 18 Milamp Maximum Consumption, 3 PH Phase, Temperature Rating: 5 - 131 Deg F Operating, -4 to 158 Deg F Storage, Display: Neon Lamps and Leds, Dimensions: 6 In Height X 2.8 In Width X 1.4 In Depth, Phase Rotary Field Direction: 1 - 600 Vac (2 - 400 HZ), Determination Of Motor Rotation: 1 - 600 Vac (2 - 400 HZ) Requires Greater Than 1/2 Turn, Over Load Protection: 550 V (Between
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113602 - Phasemeters
UPC/EAN/GTIN
783250615216 / 0783250615216 / 00783250615216
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.35 (Each)
Stock Availability
Sulphur
1 (Check another store)
Alexandria
1
All Stores
17
Resources
Images
 
 
61521 - Small Image
 
61521 - Large Image
Brochures
 
 
61521 - Brochure
Other Links
 
 
61521 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
18 MILAMP Maximum Consumption
Phase
3 Ph
Voltage Rating
100 - 600 VAC (10 - 400 HZ) Nominal For Phase Presence Indication
Descriptions
Description
3-PHASE/MOTOR ROTATION TESTER
Extra Long Description
IDEAL 61-521 3 PHASE MOTOR ROTATION
Features
Identifies three-phase sequencesIndicates motor rotationChecks for open phasesFor use up to 600V2-year warranty
Long Description
3-Phase/Motor Rotation Tester, Voltage Rating: 100 - 600 VAC (10 - 400 HZ) Nominal For Phase Presence Indication, Amperage Rating: 18 MILAMP Maximum Consumption, 3 Ph Phase, Temperature Rating: 5 - 131 DEG F Operating, -4 To 158 DEG F Storage, Display: Neon Lamps And LEDs, Dimensions: 6 IN Height X 2.8 IN Width X 1.4 IN Depth, Phase Rotary Field Direction: 1 - 600 VAC (2 - 400 HZ), Determination Of Motor Rotation: 1 - 600 VAC (2 - 400 HZ) Requires Greater Than 1/2 Turn, Over Load Protection: 550 V (Between
Product Type
3 Phase Motor Rotation Tester
Special Features
Identifies three-phase sequence; Indicates motor rotation; Checks for open phases; For use up to 600 V; Meets IEC-1010 (EN61010) safety requirements; 2-year warranty; Includes carrying case
Additional Information
Dimensions
6 IN Height X 2.8 IN Width X 1.4 IN Depth
Display
Neon Lamps And LEDs
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-521
GTIN
00783250615216
UPC
783250615216
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
3-Phase/Motor Rotation Tester
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Standard
Meets IEC-1010 (EN61010) Safety Requirements, CE N12966, CAT III 600V
Temperature Rating
5 - 131 DEG F Operating, -4 To 158 DEG F Storage
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 61521.
Jump To:

Cross Referenced

These items are similar to 61521 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PRM-4 Amprobe 00095969450454
5702 Greenlee 00783310075745
61-520 Ideal Industries 783250615209
61-521 Ideal Industries 783250615216
57088 Morris 00601986570886
5712 Greenlee 00783310075752
7575 Greenlee n/a

* All prices subject to change.

Begin Live Chat