46403 - Thermo-Shrink Uf Splice Kit, 1/0 to 250 MCM

Ideal Industries

  • Special Order Item
  • $0.00 (Each)

In-Stock: 10 available locally (Dumas, TX) ( change location)
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
46403
Manufacturer
Ideal Industries
Manufacturer's Part Number
46-403
Description
Thermo-Shrink Uf Splice Kit, 1/0 to 250 MCM
Ideal, Underground Splice Kit, Thermo-Shrink, Al/Cu Splice Kits, Cable Size: 1/0 Awg - 250 Kcmil, Voltage Rating: 600 V, Operating Temperature: 105 Deg C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
783250464036 / 0783250464036 / 00783250464036
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Dumas
10 (Check another store)
Amarillo
8
All Stores
27
Resources
Images
 
 
46403 - Small Image
 
46403 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Descriptions
Description
THERMO-SHRINK UF SPLICE KIT, 1/0 TO 250 MCM
Extra Long Description
IDEAL 46-403 Underground Splice Kit
Features
Direct burial rated, underground splice kitsHeavy-wall heat shrink tubing with adhesive liner provides complete insulation and protectionConnector can be used for aluminum and/or copper cableMeets the requirements of the 2005 NEC?Code 110-14(B)600V maximum, 105°C ratingUV resistant
Long Description
IDEAL, Underground Splice Kit, Thermo-Shrink, Al/Cu Splice Kits, Cable Size: 1/0 AWG - 250 KCMIL, Voltage Rating: 600 V, Operating Temperature: 105 DEG C
Product Type
Underground Splice Kit, Ideal, Thermo-Shrink, 1/0 Awg - 250 KCM
Special Features
Features: Direct Burial Rated; Heavy-Wall Heat Shrinkable Tubing - TS-46 Irradiated Cross-Linked Polyolefin With 3:1 Standard Shrink Ratio; Adhesive Liner Provides Complete Insulation And Protection; Simple One-Piece Design Saves Time And Money
Additional Information
Cable Size
1/0 AWG - 250 KCMIL
Manufacturer Information
Brand
Ideal Industries
Manufacturers Part Number
46-403
GTIN
00783250464036
UPC
783250464036
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Al/Cu Splice Kits
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Operating Temperature
105
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 46403.
Jump To:

Similar Items

Similar items are close alternatives to 46403, though they may not be 100% alike.

Cross Referenced

These items are similar to 46403 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UGSKIT250 Burndy 00781810175286
DRBSK3 EPCO 00780321115019
SK832 Etcon 00051033122634
SK842 Etcon n/a
46-403 Ideal Industries 783250464036
ASK-250 ILSCO 00783669008395
DBK-250 ILSCO 00783669232141
67005 Morris 00601986670050
67006 Morris 00601986670067
SKAB-250 NSi Industries 00662381169167

* All prices subject to change.

Begin Live Chat