45615 - Reflex Super T-Stripper, 8-16 Awg

Ideal

  • $29.43 (Each)
  • $29.43 (Each)

In-Stock: 2 available locally (Centennial, CO) ( change location)
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
45615
Manufacturer
Ideal
Manufacturer's Part Number
45-615
Description
Reflex Super T-Stripper, 8-16 Awg
Wire Stripper, Steel, Ergonomic Handle, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250456154 / 0783250456154 / 00783250456154
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.43 (Each)
Stock Availability
Centennial
2 (Check another store)
Denver
6
All Stores
87
Resources
Images
 
 
45615 - Small Image
 
45615 - Large Image
 
45615 - Large Image
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
Steel
Dimensions and Weight
Size
8 - 16 AWG Solid, 10 - 18 AWG Stranded
Descriptions
Description
REFLEX SUPER T-STRIPPER, 8-16 AWG
Extra Long Description
IDEAL 45-615 SUPER T, REFLEX STRIPP
Features
Invented and manufactured at our Sycamore, Illinois facility, the T(R)-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping;the stripper features a Thumb-Valley(TM) thumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 1
Long Description
Wire Stripper, Steel, Ergonomic Handle, 0.37 lb
Product Type
Wire Stripper
Short Description
Super T-Stripper Wire Stripper, Ergonomic Handle, Steel, 0.37 lb
Special Features
Sleeves that Extend to Stripping Head to Cushion Thumb
Additional Information
Handle Type
Ergonomic
Made In USA
yes
Package Quantity
1 ct
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-615
GTIN
00783250456154
UPC
783250456154
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight
0.37 lb
Weight per each
0.37
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 45615.
Jump To:

Similar Items

Similar items are close alternatives to 45615, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat