45415 - Reflex Premium T-5 Wire Stripper

Ideal

  • $28.46 (Each)
  • $28.46 (Each)

In-Stock: 1 available locally (Lawrence, KS) ( change location)
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
45415
Manufacturer
Ideal
Manufacturer's Part Number
45-415
Description
Reflex Premium T-5 Wire Stripper
Wire Stripper, Ergonomic Handle, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250454150 / 0783250454150 / 00783250454150
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.46 (Each)
Stock Availability
Lawrence
1 (Check another store)
Lenexa
4
All Stores
52
Resources
Images
 
 
45415 - Small Image
 
45415 - Large Image
 
45415 - Large Image
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
10 - 18 AWG Solid, 12 - 20 AWG Stranded
Descriptions
Description
REFLEX PREMIUM T-5 WIRE STRIPPER
Extra Long Description
IDEAL 45-415 Wire Stripper,Ideal,Re
Features
Invented and manufactured at our Sycamore, Illinois facility, the T(R)-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping;the stripper features a Thumb-Valley(TM) thumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 1
Long Description
Wire Stripper, Ergonomic Handle, 0.35 lb
Product Type
Wire Stripper
Short Description
Wire Stripper, Ergonomic Handle, T-5 T-Stripper, 0.35 lb
Special Features
Sleeves that Extend to Stripping Head to Cushion Thumb and Fingers;Textured, No-Slip Sleeves Provide a Sure;Easy Grip
Additional Information
Handle Type
Ergonomic
Made In USA
yes
Package Quantity
1 ct
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-415
GTIN
00783250454150
UPC
783250454150
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 45415.
Jump To:

Similar Items

Similar items are close alternatives to 45415, though they may not be 100% alike.

Cross Referenced

These items are similar to 45415 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GES-55 Gardner Bender 00032076053406
1955 Greenlee 00783310068570
45-415 Ideal Industries 783250454150
11055 Klein Tools 00092644740572
54426 Morris 00601986544269
18-850S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat