45247 - Premium T-14 NM T-Stripper Wire Stripper

Ideal

  • $28.54 (Each)
  • $28.54 (Each)

In-Stock: 2 available locally (Tampa Bay East, FL) ( change location)
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
45247
Manufacturer
Ideal
Manufacturer's Part Number
45-247
Description
Premium T-14 NM T-Stripper Wire Stripper
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250452477 / 0783250452477 / 00783250452477
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.54 (Each)
Stock Availability
Tampa Bay East
2 (Check another store)
Tampa
4
All Stores
230
Resources
Images
 
 
45247 - Small Image
 
45247 - Large Image
 
45247 - Large Image
Specifications Sheets
 
 
45247 - Specification Sheet
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
12/2 AWG Or 14/2 AWG NM Cable
Descriptions
Description
PREMIUM T-14 NM T-STRIPPER WIRE STRIPPER
Extra Long Description
IDEAL 45-247 Wire Stripper,Ideal,Pr
Features
12/2 and 14/2 stripping slots quickly remove the outer jacket of 2 AWG Type NM nonmetallic sheathed cable wires simultaneously. Precision staggered blades for square, clean cuts on solid copper wire. Precision shear type blades for square, clean cuts on solid copper wire. Strong gripping serrated nose;for easy bending, shaping, and pulling of wire. Coil spring provides fast self-opening action
Long Description
Wire Stripper, Cushioned/Comfort-Grip Handle, 0.28 lb
Product Type
Wire Stripper
Short Description
Wire Stripper, Premium T-14 NM T-Stripper, Cushioned/Comfort-Grip, 0.28 lb
Special Features
Stripping Holes for Stripping Two 12 AWG or Two 14 AWG Wires Simultaneously;Ability to Strip Both Conductor Wires of NM Cable at One Time;Contoured, Comfort-Grip Handles to Reduce Operator Fatigue
Additional Information
Handle Type
Cushioned/Comfort-Grip
Made In USA
yes
Package Quantity
1 ct
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-247
GTIN
00783250452477
UPC
783250452477
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Dual Hole Wire Stripper
Packaging
Weight
0.28 lb
Weight per each
0.28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat