44906 - Padlock, Steel, 3/4" Shackle, Red Bumper, 1/Card

Ideal

  • $33.18 (Each)
  • $33.18 (Each)

In-Stock: 1 available locally (North Fort Worth, TX) ( change location)
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
44906
Manufacturer
Ideal
Manufacturer's Part Number
44-906
Description
Padlock, Steel, 3/4" Shackle, Red Bumper, 1/Card
Ideal, Padlock, Steel, Hasp Clearance: 3/4 In, Hasp Diameter: 9/32 In, Lock Material: Steel Case, Color: Red Bumper, Width: 1-1/2 In, Includes: Two Brass Keys, Finish: Nickel-Plated Shackle In
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121903 - Lockout hasp and padlock
UPC/EAN/GTIN
783250449064 / 0783250449064 / 00783250449064
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.18 (Each)
Stock Availability
North Fort Worth
1 (Check another store)
DFW RDC
2
All Stores
30
Resources
Images
 
 
44906 - Small Image
 
44906 - Large Image
Brochures
 
 
44906 - Brochure
Other Links
 
 
44906 - Other
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
Red Bumper
Dimensions and Weight
Width
1-1/2
Descriptions
Description
PADLOCK, STEEL, 3/4" SHACKLE, RED BUMPER, 1/CARD
Extra Long Description
IDEAL 44-906 (RED) LOCK, 3 4 IN SHA
Features
Rustproofed, steel case with nickel-plated shackle withstands abuse and environmental hazardsIncludes two keys1-1/2 in. wide with 9/32 in. shackle diameterKeyed-Alike and Master-Keyed locks available by special orderThe Steel Padlocks come in Blue and Red, and include two keys. The rustproofed, steel case with nickel-plated shackle withstands abuse and environmental hazards. Keyed-Alike and Master-Keyed locks available by special order.
Long Description
IDEAL, Padlock, Steel, Hasp Clearance: 3/4 IN, Hasp Diameter: 9/32 IN, Lock Material: Steel Case, Color: Red Bumper, Width: 1-1/2 IN, Includes: Two Brass Keys, Finish: Nickel-Plated Shackle IN
Product Type
(Red) Lock, 3 4 In Shackle
Special Features
Features: Rustproofed, Steel Case With Nickel-Plated Shackle Withstands Abuse And Environmental Hazards; Includes Two Keys; 1-1/2 In Wide Lock With 9/32 In Shackle Diameter; Keyed Alike And Master - Keyed Locks Available By Special Order; Includes: Two Brass Keys; Finish: Nickel-Plated Shackle IN
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-906
GTIN
00783250449064
UPC
783250449064
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Steel
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 44906.
Jump To:

Similar Items

Similar items are close alternatives to 44906, though they may not be 100% alike.

Cross Referenced

These items are similar to 44906 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44-906 Ideal Industries 783250449064
44-922 Ideal Industries 783250547401
21638 Morris 00601986216388
HSP-4 NSi Industries n/a
PSL-11RED Panduit 00074983350377
PSL-3RED Panduit 00074983275038
LO16-903 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat