44809 - Universal 277V Single-Pole Breaker Lockout, 3/Card

Ideal

  • $73.08 (Each)
  • $73.08 (Each)

In-Stock: 1 available locally (North Fort Worth, TX) ( change location)
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
44809
Manufacturer
Ideal
Manufacturer's Part Number
44-809
Description
Universal 277V Single-Pole Breaker Lockout, 3/Card
Breaker Lockout, 227 V
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121901 - Circuit breaker lockout
UPC/EAN/GTIN
783250448098 / 0783250448098 / 00783250448098
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.08 (Each)
Stock Availability
North Fort Worth
1 (Check another store)
DFW RDC
9
All Stores
49
Resources
Images
 
 
44809 - Small Image
 
44809 - Large Image
Brochures
 
 
44809 - Brochure
Other Links
 
 
44809 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single
Descriptions
Description
UNIVERSAL 277V SINGLE-POLE BREAKER LOCKOUT, 3/CARD
Extra Long Description
IDEAL 44-809 Breaker Lockout,Ideal,
Features
The Universal 120-277V Breaker Lockouts are hinged with locking post design. Breaker lockout locks lever in off position to isolate and to prevent the use of breaker. It features a universal model that has unique screw clamp to lockout all Single-Pole Breakers. The Universal 120-277V Breaker Lockouts use thumbscrew to clamp lockout securely on to switch tongue, then pull cover over thumbscrew and lock in place to prevent clamp from being loosened. The new blade design also provides a tighter grip with less
Long Description
Breaker Lockout, 227 V
Product Type
Breaker Lockout
Short Description
Breaker Lockout for Universal Single Pole Breaker, 227 V dc
Special Features
Hinged Single-Pole Lockout With Locking Post Design, Locks Lever In Off Position to Isolate and Prevent Breaker Use;Universal Model Features Unique Screw Clamp to Lockout All Single-Pole Breakers;Voltage Rating:227 V
Additional Information
Accessory Type
Breaker Lockout
Control Voltage
227 V
For Use With
Universal Single Pole Breaker
Made In USA
yes
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-809
GTIN
00783250448098
UPC
783250448098
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
UNIVERSAL
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44809.
Jump To:

Similar Items

Similar items are close alternatives to 44809, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat