35781 - Replacement Blades For 35-780, 5/Card

Ideal

  • $64.15 (Each)
  • $64.15 (Each)

In-Stock: 4 available locally (Corsicana, TX) ( change location)
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
35781
Manufacturer
Ideal
Manufacturer's Part Number
35-781
Description
Replacement Blades For 35-780, 5/Card
Replacement Blade, Package: 5/Pack, For Sir Nickless Rotary Armored Cable Cutter
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241616 - Wire or cable cutter
UPC/EAN/GTIN
783250357819 / 0783250357819 / 00783250357819
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.15 (Each)
Stock Availability
Corsicana
4 (Check another store)
DFW RDC
4
All Stores
33
Resources
Images
 
 
35781 - Small Image
 
35781 - Large Image
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
Pack of 5
Descriptions
Description
REPLACEMENT BLADES FOR 35-780, 5/CARD
Extra Long Description
IDEAL 35-781 Blade,Ideal,REPL,PKG:
Features
The Sir Nickless protects armored cable wires by drawing the wires down, creating airspace above the wires and providing room for the cutter blade to shear through and sever the armored casing without nicking the wires within. The Sir Nickless is unique in that it has a curved design that allows the wires to draw down providing room for the cutting blade. The cable Cutter works well on all popular types of armored cable up to 3/8 inch diameter.
Long Description
Replacement Blade, Package: 5/Pack, For Sir Nickless Rotary Armored Cable Cutter
Product Type
Blade, Ideal, Repl, PKG: 5/Bag, For Rotary BX CBL Cutter
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-781
GTIN
00783250357819
UPC
783250357819
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Replacement Blade
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
For Sir Nickless Rotary Armored Cable Cutter
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 35781.
Jump To:

Similar Items

Similar items are close alternatives to 35781, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat