31385 - Clearglide, 5-Gallon Bucket

Ideal

  • $140.71 (Each)
  • $140.71 (Each)

In-Stock: 3 available locally (Abilene, TX) ( change location)
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
31385
Manufacturer
Ideal
Manufacturer's Part Number
31-385
Description
Clearglide, 5-Gallon Bucket
Lubricant, 5 Gal Bucket, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Specific Gravity, +40 to +100 °F, 50 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/EAN/GTIN
783250440009 / 0783250440009 / 00783250440009
Weight per unit
46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.71 (Each)
Stock Availability
Abilene
3 (Check another store)
All Stores
489
Resources
Images
 
 
31385 - Small Image
 
31385 - Large Image
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
Colorless
Dimensions and Weight
Size
5
Descriptions
Description
CLEARGLIDE, 5-GALLON BUCKET
Extra Long Description
IDEAL 31-385 ClearGlide Lubricant,I
Features
IDEAL ClearGlide Wire pulling lubricant is a polymer-based formula well suited for all electrical and datacom applications, and safe to use with all cable types. It is clear and colorless, and suitable for indoor as well as outdoor applications. This formula provides quick and easy clean up, and extraordinary lubricity for super-fast pulls. Its controlled evaporation rate is ideal for shorter runs. It remains stable over wide temperature ranges from 32°F to 180°F (0°C to 82°C) and dries to a semi-fluid fil
Long Description
Lubricant, 5 gal Bucket, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Specific Gravity, +40 to +100 °F, 50 lb
Product Type
Lubricant
Short Description
Lubricant, 5 gal Bucket, Colorless
Special Features
Clear and colorless for quick and easy clean-up; Exceptional lubricity for super-fast pulls; Polymer-based formula perfect for all electrical and datacom applications; Safe to use with all cable types; Remains stable over wide temperature range; Dries to a semi-fluid film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand, brush, or pump; Environmentally safe - non-toxic, non-flammable, and non-corrosive
Additional Information
Container Capacity
5 gal
Container Type
Bucket
Lubricant Type
Clearglide
Made In USA
yes
Odor
Slight
Operating Temperature Range
+40 to +100 °F
Package Quantity
1 ct
Physical Form
Gel
Specific Gravity
1.09
Standards Met
Ul Listed
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-385
GTIN
00783250440009
UPC
783250440009
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight
50 lb
Weight per each
46
Carton
1
Uses, Certifications, and Standards
Application
Wire Pulling
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 489

Location search:

Greater Abilene Area

Location Stock Available
Abilene
3 View Store
These alternate items can be purchased instead of 31385.
Jump To:

Similar Items

Similar items are close alternatives to 31385, though they may not be 100% alike.

Cross Referenced

These items are similar to 31385 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G-640 American Polywater 00027868000904
BLUE5GP Arnco n/a
CLR-5 Greenlee 00783310104391
31-385 Ideal Industries 00783250440009
A-640 American Polywater 00027868000300
D-640 American Polywater 00027868002403
J-640 American Polywater 00027868001505
79-203 Gardner Bender 00032076792039
10439 Greenlee n/a
31-395 Ideal Industries 00783250313952
51018 Klein Tools 00092644510182
99934 Morris 00601986999342
SWL-5G NSi Industries 00662381162748

* All prices subject to change.

Begin Live Chat