31375 - Aqua-Gel Ii, 5-Gallon Bucket

Ideal

  • $123.90 (Each)
  • $123.90 (Each)

In-Stock: 2 available locally (Lafayette, LA) ( change location)
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
31375
Manufacturer
Ideal
Manufacturer's Part Number
31-375
Description
Aqua-Gel Ii, 5-Gallon Bucket
Lubricant, 5 Gal Pail, Clear Blue, Mild Odor, Aqua-Gel Ii Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 43 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/EAN/GTIN
783250313754 / 0783250313754 / 00783250313754
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.90 (Each)
Stock Availability
Lafayette
2 (Check another store)
Alexandria
2
All Stores
269
Resources
Images
 
 
31375 - Small Image
 
31375 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear Blue
Dimensions and Weight
Size
5
Descriptions
Product Type
Lubricant
Long Description
Lubricant, 5 gal Pail, Clear Blue, Mild Odor, Aqua-Gel II Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 43 lb
Short Description
Lubricant, 5 gal Pail, Clear Blue
Special Features
Polymer-based formula provides maximum tension reduction in high-stress electrical and communication cable-pulling operations; Compatible with all cable types except composite rubber; Cleans up easily with soap and water; Clings to cable throughout long pulls; Remains stable over wide temperature range; Dries to a semi-fluid film that won't clog conduit; Easy to apply by hand, brush, or pump; Environmentally safe - non-toxic, non-flammable and non-corrosive; For outdoor use only
Description
AQUA-GEL II, 5-GALLON BUCKET
Features
IDEAL Aqua-Gel II Non-toxic cable pulling lubricant in clear blue color is a polymer-based formula that offers maximum tension reduction in high-stress electrical and communications cable-pulling operations. Lubricant dries to a semi-fluid film that won't clog conduit, and cleans up easily with soap/water. It remains temperature stable over a wide temperature range from 28°F to 180°F (-2°C to 88°C). Lubricant is convenient to apply by hand, brush or pump. It is well suited with all cable types except compo
extra long description
IDEAL 31-375 AQUA-GEL II 5-GALLON P
Additional Information
Container Capacity
5 gal
Container Type
Pail
Physical Form
Gel
lubricant type
Aqua-Gel II
specific gravity
0.98
Operating Temperature Range
+40 to +100 °F
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
odor
Mild
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-375
GTIN
00783250313754
UPC
783250313754
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight
43 lb
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Application
Cable Pulling
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 269

Location search:
These alternate items can be purchased instead of 31375.
Jump To:

Similar Items

Similar items are close alternatives to 31375, though they may not be 100% alike.

Lubricant, 5 Gal Bucket, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Spec...
  • MFR Part #: 31-385
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($132.18) ·
31385 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$132.18

Each

QTY:
Each
Add
Lubricant, 1 Gal Bucket, Clear Blue, Mild Odor, Aqua-Gel Ii Lubricant, 0.98 Spec...
  • Our Part #: 31371
  • Lafayette Availability: 4
  • Total Availability: In Stock
  • MFR Part #: 31-371
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 4 ($152.44) ·
31371 - Ideal

Lafayette Availability: In Stock

Total Availability: In Stock

Book Price

$38.11

Each

QTY:
Each
Add
Lubricant, 1 QT Squeeze Bottle, Clear Blue, Mild Odor, Aqua-Gel Ii Lubricant, 0....
  • Our Part #: 31378
  • Lafayette Availability: 3
  • Total Availability: In Stock
  • MFR Part #: 31-378
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 12 ($196.44) ·
31378 - Ideal

Lafayette Availability: In Stock

Total Availability: In Stock

Book Price

$16.37

Each

QTY:
Each
Add
3M™ Wire Pulling Lubricant WL Is A Translucent Polymer Gel That Acts As An Excel...
  • MFR Part #: 7000031543
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($104.83) ·
WL5 - Minnesota Mining (3M)

Check local availability

Total Availability: In Stock

Book Price

$104.83

Each

QTY:
Each
Add
Aqua-Gel Lubricant,Ideal,55 GAL Drum Capacity,For II CBL Pul
  • MFR Part #: 31-3855
  • GTIN: 00783250427550
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 31375 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WL5 3M Electrical Products 00054007506249
D-640 American Polywater 00027868002403
GEL5 Greenlee 00783310352136
31-375 Ideal Industries 783250313754
31375 Ideal Industries 00783250313754
79-203 Gardner Bender 00032076792039
31-425 Ideal Industries 00783250314256
79203 Gardner Bender 03207679203

* All prices subject to change.

Begin Live Chat