31371 - Aqua-Gel Ii, 1-Gallon Bucket

Ideal

  • $40.58 (Each)
  • $40.58 (Each)

  • $162.32 (Per 4)

In-Stock: 9 available locally (Nacogdoches, TX) ( change location)
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
31371
Manufacturer
Ideal
Manufacturer's Part Number
31-371
Description
Aqua-Gel Ii, 1-Gallon Bucket
Lubricant, 1 Gal Bucket, Clear Blue, Mild Odor, Aqua-Gel Ii Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.92 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/EAN/GTIN
783250313716 / 0783250313716 / 00783250313716
Weight per unit
8.925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.58 (Each)
Standard Packaging
$162.32 (Per 4)
Stock Availability
Nacogdoches
9 (Check another store)
All Stores
408
Resources
Images
 
 
31371 - Small Image
 
31371 - Large Image
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
Clear Blue
Dimensions and Weight
Size
1
Descriptions
Description
AQUA-GEL II, 1-GALLON BUCKET
Extra Long Description
IDEAL 31-371 Aqua-Gel Lubricant,Ide
Features
IDEAL Aqua-Gel II Non-toxic cable pulling lubricant in clear blue color is a polymer-based formula that offers maximum tension reduction in high-stress electrical and communications cable-pulling operations. Lubricant dries to a semi-fluid film that won't clog conduit, and cleans up easily with soap/water. It remains temperature stable over a wide temperature range from 28°F to 180°F (-2°C to 88°C). Lubricant is convenient to apply by hand, brush or pump. It is well suited with all cable types except compo
Long Description
Lubricant, 1 gal Bucket, Clear Blue, Mild Odor, Aqua-Gel II Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.92 lb
Product Type
Lubricant
Short Description
Lubricant, 1 gal Bucket, Clear Blue
Special Features
Polymer-based formula provides maximum tension reduction in high-stress electrical and communication cable-pulling operations; Compatible with all cable types except composite rubber; Cleans up easily with soap and water; Clings to cable throughout long pulls; Remains stable over wide temperature range; Dries to a semi-fluid film that won't clog conduit; Easy to apply by hand, brush, or pump; Environmentally safe - non-toxic, non-flammable and non-corrosive; For outdoor use only
Additional Information
Container Capacity
1 gal
Container Type
Bucket
Lubricant Type
Aqua-Gel II
Made In USA
yes
Odor
Mild
Operating Temperature Range
+40 to +100 °F
Package Quantity
4 CT
Physical Form
Gel
Specific Gravity
0.98
Standards Met
Ul Listed
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-371
GTIN
00783250313716
UPC
783250313716
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight
8.92 lb
Weight per each
8.925
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Pulling
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 408

Location search:
These alternate items can be purchased instead of 31371.
Jump To:

Similar Items

Similar items are close alternatives to 31371, though they may not be 100% alike.

Cross Referenced

These items are similar to 31371 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WL1 3M Electrical Products 54007506232
CLR-128 American Polywater 27868065101
D-128 American Polywater 27868002304
G-128 American Polywater 27868000805
79-202 Gardner Bender 32076792022
CLR-1 Greenlee 783310104384
GEL1 Greenlee 783310352129
31-371 Ideal Industries 783250313716
31-381 Ideal Industries 783250348145
31371 Ideal Industries 00783250313716
51017 Klein Tools 92644510175
99932 Morris 00601986999328
SWL-1G NSi Industries 662381162731
31-421 Ideal Industries 00783250314218
79202 Gardner Bender 03207679202

* All prices subject to change.

Begin Live Chat