31358 - Yellow 77, 1-Quart Squeeze Bottle

Ideal

  • $21.33 (Each)
  • $21.33 (Each)

  • $255.96 (Per 12)

In-Stock: 1 available locally (Marietta, GA) ( change location)
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
31358
Manufacturer
Ideal
Manufacturer's Part Number
31-358
Description
Yellow 77, 1-Quart Squeeze Bottle
Lubricant, 1 QT Squeeze Bottle, Slight Perfume Odor, Yellow 77 Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 2.31 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/EAN/GTIN
783250313587 / 0783250313587 / 00783250313587
Weight per unit
2.3083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.33 (Each)
Standard Packaging
$255.96 (Per 12)
Stock Availability
Marietta
1 (Check another store)
Atlanta
16
All Stores
406
Resources
Other Links
 
 
31358 - Other
Images
 
 
31358 - Small Image
 
31358 - Large Image
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
Yellow
Dimensions and Weight
Size
1
Descriptions
Description
YELLOW 77, 1-QUART SQUEEZE BOTTLE
Extra Long Description
IDEAL 31-358 YELLOW 77 QT. SQUEEZE
Features
IDEAL Yellow 77 Wire pulling lubricant is a wax-based formula, and is the perfect general purpose lube. It is safe to use with most cable types except low-density polyethylene and semi-conducting jackets. It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit. Yellow 77 has a creamy texture and clings to cable throughout long pulls. Apply conveniently and uniformly by hand or brush. It is a homogeneous blend that requir
Long Description
Lubricant, 1 QT Squeeze Bottle, Slight Perfume Odor, Yellow 77 Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 2.31 lb
Product Type
Lubricant
Short Description
Lubricant, 1 QT Squeeze Bottle, Yellow
Special Features
The #1 brand of wire pulling lubricant since 1959 - the perfect general purpose lube; Wax-based formula provides superior lubricity; Safe to use with most cable types except low-density polyethylene and semi-conducting jackets; Won't break down or separate after repeated exposure to freezing temperatures; Dries to a thin, non-conductive film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand or with pump; Creamy texture applies easily and uniformly; Homogeneous blend requ
Additional Information
Container Capacity
1 qt
Container Type
Squeeze Bottle
Lubricant Type
Yellow 77
Made In USA
yes
Odor
Slight Perfume
Operating Temperature Range
+40 to +100 °F
Package Quantity
12 CT
Physical Form
Paste
Specific Gravity
0.98
Standards Met
Ul Listed
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-358
GTIN
00783250313587
UPC
783250313587
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight
2.31 lb
Weight per each
2.3083
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Wire Pulling
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 406

Location search:
These alternate items can be purchased instead of 31358.
Jump To:

Similar Items

Similar items are close alternatives to 31358, though they may not be 100% alike.

Cross Referenced

These items are similar to 31358 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WLX-97 3M Electrical Products n/a
PUL1Q Garvin Industries n/a
CRM-0 Greenlee n/a
31-358 Ideal Industries 00783250313587

* All prices subject to change.

Begin Live Chat