31355 - Yellow 77, 5-Gallon Bucket

Ideal

  • $134.33 (Each)
  • $134.33 (Each)

In-Stock: 2 available locally (Tucson, AZ) ( change location)
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
31355
Manufacturer
Ideal
Manufacturer's Part Number
31-355
Description
Yellow 77, 5-Gallon Bucket
Yellow 77 Lubricant, Size: 5 Gal, Container: Bucket, Specific Gravity: 0.98, Plastic Safe: Yes, Slight Perfume Odor, Voc: 2.7 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 Deg F, Boiling Point: 212 Deg F (100 Deg C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Approximately 20 PCT, Yellow Paste, 7 - 8.5 PH, Solubility In Water: Moderate, Storage Temperature: 32 - 130 Deg F, Ul Listed, For Wire Pulling
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/EAN/GTIN
783250313556 / 0783250313556 / 00783250313556
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.33 (Each)
Stock Availability
Tucson
2 (Check another store)
Phoenix
0
All Stores
15
Resources
Images
 
 
31355 - Small Image
 
31355 - Large Image
Other Links
 
 
31355 - Other
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
5
Descriptions
Description
YELLOW 77, 5-GALLON BUCKET
Extra Long Description
IDEAL 31-355 Yellow Lubricant,Ideal
Features
IDEAL Yellow 77 Wire pulling lubricant is a wax-based formula, and is the perfect general purpose lube. It is safe to use with most cable types except low-density polyethylene and semi-conducting jackets. It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit. Yellow 77 has a creamy texture and clings to cable throughout long pulls. Apply conveniently and uniformly by hand or brush. It is a homogeneous blend that requir
Long Description
Yellow 77 Lubricant, Size: 5 GAL, Container: Bucket, Specific Gravity: 0.98, Plastic Safe: Yes, Slight Perfume Odor, Voc: 2.7 GPL (As Packaged, Minus Water), Working Temperature: 40 - 100 DEG F, Boiling Point: 212 DEG F (100 DEG C), Percent Volatile By Volume: Less Than 90 PCT, Percent Solid By Weight: Approximately 20 PCT, Yellow Paste, 7 - 8.5 pH, Solubility In Water: Moderate, Storage Temperature: 32 - 130 DEG F, Ul Listed, For Wire Pulling
Product Type
Yellow Lubricant, Ideal, 5 Gal Bucket Capacity, For 77 Wire Pul
Special Features
The #1 brand of wire pulling lubricant since 1959 - the perfect general purpose lube; Wax-based formula provides superior lubricity; Safe to use with most cable types except low-density polyethylene and semi-conducting jackets; Won't break down or separate after repeated exposure to freezing temperatures; Dries to a thin, non-conductive film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand or with pump; Creamy texture applies easily and uniformly; Homogeneous blend requ
Additional Information
Odor
Slight Perfume
Specific Gravity
0.98
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-355
GTIN
00783250313556
UPC
783250313556
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Application
For Wire Pulling
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Phoenix Area

Location Stock Available
Tucson
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Waxahachie
1 View Store
These alternate items can be purchased instead of 31355.
Jump To:

Similar Items

Similar items are close alternatives to 31355, though they may not be 100% alike.

Cross Referenced

These items are similar to 31355 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WLX-5 3M Electrical Products 00054007417446
79-003 Gardner Bender 00032076790035
31-355 Ideal Industries 783250313556
31-455 Ideal Industries 00783250314553
51013 Klein Tools 00092644510137
99924 Morris 00601986999243
WX-640 American Polywater n/a
35209 Greenlee n/a
CLM-5 Greenlee n/a
CRM-5 Greenlee 00783310352099
31-395 Ideal Industries 00783250313952
WWL-5G NSi Industries 00662381163950
PUL5G Garvin Industries n/a

* All prices subject to change.

Begin Live Chat