30641 - Twister Wire Connector, 341 Tan, 500/Bag

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 500)

  • $0.00 (Per 1,000)

  • $0.00 (Per 5,000)

In-Stock: 2,500 available locally (Tyler, TX) ( change location)
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
30641
Manufacturer
Ideal
Manufacturer's Part Number
30-641
Description
Twister Wire Connector, 341 Tan, 500/Bag
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V Ac, 2.35 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250306411 / 0783250306411 / 00783250306411
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
Special Order Item
Stock Availability
Tyler
2,500 (Check another store)
All Stores
190,000
Resources
Images
 
 
30641 - Small Image
 
30641 - Large Image
 
30641 - Large Image
 
30641 - Video
Brochures
 
 
30641 - Brochure
Other Links
 
 
30641 - Other
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
Flame-retardant Polypropelene
Voltage Rating
600
Material, Color, and Finish
Color
Tan
Insulation Color
Tan
Descriptions
Description
TWISTER WIRE CONNECTOR, 341 TAN, 500/BAG
Extra Long Description
IDEAL 30-641 TWISTER 341 TAN, 500 B
Features
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres
Long Description
Twister Connector, Tan Insulation Color, 1 to 6 Conductors, 600 V ac, 2.35 lb
Product Type
Twister Connector
Short Description
Twister Connector, Tan, 22 - 8 AWG, 750 per jar
Special Features
Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From as Small as 22 AWG to as Large as 6 AWG
Additional Information
Made In USA
yes
Maximum Voltage Rating
600 V ac
Media
Yes
Package Quantity
500 BG
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS
Wire Type
COPPER
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-641
Sub Brand
Twister(R)
GTIN
00783250306411
UPC
783250306411
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
500
Packaging
Weight
2.35 lb
Weight per each
2.35
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 190,000

Location search:

Greater Tyler Area

Location Stock Available
Athens
1,500 View Store
Tyler
2,500 View Store
These alternate items can be purchased instead of 30641.
Jump To:

Similar Items

Similar items are close alternatives to 30641, though they may not be 100% alike.

Cross Referenced

These items are similar to 30641 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13-1H1 Gardner Bender 00032076024734
30-641 Ideal Industries 00783250306411
051128-54452 3M Electrical Products n/a
412 3M Electrical Products 00051128579626
30-WT41B Ideal Industries n/a
WT41-B Ideal Industries 00781789967677
23185 Morris 00601986231855
WWC-T NSi Industries 00662381141262
WWC-T-B NSi Industries 00662381141255

* All prices subject to change.

Begin Live Chat