306064 - Underground Wire Conn, 60/64, 5 Of Each, 10/Card

Ideal

  • $32.76 (Per 10)
  • $3.28 (Each)

  • $32.76 (Per 10)

  • $163.80 (Per 50)

  • $327.60 (Per 100)

In-Stock: 40 available locally (Lawrence, KS) ( change location)
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
306064
Manufacturer
Ideal
Manufacturer's Part Number
30-6064
Description
Underground Wire Conn, 60/64, 5 Of Each, 10/Card
60 64 Undergrd 10 Clam
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250758173 / 0783250758173 / 00783250758173
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$3.28 (Each)
Carton
$32.76 (Per 10)
Standard Packaging
$163.80 (Per 50)
Stock Availability
Lawrence
40 (Check another store)
Lenexa
60
All Stores
810
Resources
Images
 
 
306064 - Small Image
 
Image - Large Image
 
Image - Small Image
 
306064 - Large Image
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
Gray
Descriptions
Description
UNDERGROUND WIRE CONN, 60/64, 5 OF EACH, 10/CARD
Extra Long Description
IDEAL 30-6064 60 64 UNDERGRD COMBO,
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsExpanding, live-action square-wire spring for fast, secure and long-lasting connectionsDeep skirt provides superior moisture resistance to protect connectionsTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)For use in damp/wet location or direct burial/below-grade applications
Long Description
60 64 UNDERGRD 10 CLAM
Product Type
60 64 Undergrd Combo, 10 Clam
Special Features
Smallest wet location/direct burial connector with widest wire range. Non-hardening sealant completely seals out moisture to protect fungus and corrosion. Sealant is stable down to -40° C. Flame-retardant Shell
Additional Information
Quantity
Card of 10
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-6064
GTIN
00783250758173
UPC
783250758173
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Model 60® & Model 64® Combo Pack
Availability
Minimum Qty
10
Packaging
Weight per each
0.195
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Model 60® Handles wire sizes from #20 to #10 AWG copper. Model 60® Minimum of 1 #20 with 1 #18. Model 60® Maximum of 2 #12 & 1 #10 AWG. Model 64® Handles wire sizes from #18 to #8 AWG copper. Model 64® Minimum of 2 #18 AWG. Model 64® Maximum of 2 #10 AWG
Standard
UL Listed & CSA certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat