301032 - In-Sure Push-In Wire Conn, 32 2-Port Red, 100/Box

Ideal

  • $16.13 (Per 100)
  • $0.16 (Each)

  • $16.13 (Per 100)

  • $161.30 (Per 1,000)

In-Stock: 200 available locally (Lufkin, TX) ( change location)
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
301032
Manufacturer
Ideal
Manufacturer's Part Number
301032
Description
In-Sure Push-In Wire Conn, 32 2-Port Red, 100/Box
Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.520 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.44 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250693511 / 0783250693511 / 00783250693511
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$16.13 (Per 100)
Standard Packaging
$161.30 (Per 1,000)
Stock Availability
Lufkin
200 (Check another store)
Nacogdoches
200
All Stores
12,500
Resources
Images
 
 
301032 - Small Image
 
301032 - Large Image
Brochures
 
 
301032 - Brochure
Other Links
 
 
301032 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 AWG - #20 AWG Solid, #12 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand) Stranded, #14 AWG - #18 AWG (19 Strand Or Less) Stranded (Tin Bonded)
connection
2 Ports
Voltage Rating
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures
Material, Color, and Finish
Insulation Color
Red
Color
Red
Dimensions and Weight
Overall Length
0.780 in
Size
0.780 IN Length X 0.520 IN Width X 0.380 IN Height
Descriptions
Product Type
Push-in Wire Connector
Long Description
Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.780 in Overall Length, 0.520 in Overall Width, 0.380 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.44 lb
Short Description
Push-In Wire Connector, Red, 12 AWG, 300 per jar
Special Features
No-Twist Connection Reduces Repetitive Motion Fatigue
Description
IN-SURE PUSH-IN WIRE CONN, 32 2-PORT RED, 100/BOX
Features
Ergonomic design for easy grip and comfortable installationLow insertion force for fast and easy connectionsCompact size makes installation easyClear shell gives visual verification of connectionTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Approved for bonding and grounding applicationsStrip, push, connect – the fastest way to make a connection.The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch c
extra long description
IDEAL 30-1032 PUSH-IN 12AWG 2-PORT,
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Made in USA
yes
package quantity
100 BX
Overall Width
0.520 in
Overall Height
0.380 in
Maximum Voltage Rating
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)
Standards Met
CSA C22.2 #188;486C/467 UL Listed;RoHS
Wire Type
Solid, Stranded, Stranded (Tin Bonded)
Manufacturer Information
Brand
Ideal
sub brand
In-Sure(R)
Manufacturers Part Number
301032
GTIN
00783250693511
UPC
783250693511
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Push-In
Availability
minimum qty
100
Packaging
Weight
0.44 lb
Weight per each
0.004
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Grounding and Bonding Applications
Temperature Rating
105 DEG C Shell Rated
standard
CSA C22.2 #188, 486C/467 UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 301032.
Jump To:

Similar Items

Similar items are close alternatives to 301032, though they may not be 100% alike.

Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.7...
  • MFR Part #: 30-1032J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 300 ($52.26) · 1,800 ($313.56) ·
301032J - Ideal

Check local availability

Total Availability: In Stock

Book Price

$52.26

Per 300

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat